Mdf board featured products
- UNIT (UNIT SAFETY SIGNS) PlywoodIt is a plywood board on which signs can be attached. * There are individual differences in color.Thickness (mm) 5.5
- Marutama Industry Special printed plywoodThickness (mm) 3.8 Dimension (mm) 606×2425 Revised Building Standard Law (JAIA Compliant) F☆☆☆☆
- IRIS OHYAMA Color decorative shelf board LBC-920A decorative shelf board with a lightweight lumbar core structure. The weight per same volume is about two-thirds lighter than the DIY board, making it easier for women to work.Dimensions, Width W x Depth D x Height H (mm) 900×200×18 Main Materials Falkata Lumbar Core
- Nakabayashi Wood color boardA wood frame color board that makes the texture of wood shine in the interior and in stores.Color Natural grain
- Nakabayashi Wood White BoardA whiteboard that fits the interior with a gentle warmth of wood.Color Natural grain
- iteck PegboardThe combination of boards and parts creates a fashionable wall surface. Can be attached to gypsum board using parts (sold separately). With frame For room interiors, plasterboard and various walls, washbasins and kitchensHole Distance (mm) Approximately 25.4 (1 inch)
- iteck Woodcut punching boardA popular vintage and woody punching board. Can also be attached to gypsum board with a special attachment (sold separately). The wall surface is fashionably produced by combining boards and parts. It is also very useful for wall storage.Hole Distance (mm) 25 Hole Diameter (Φmm) 5 Wall Thickness (mm) 5.5 Material MDF + sheet pastingfrom S$16.99Min. 2 days
- IRIS OHYAMA Color decorative shelf board LBC-620A decorative shelf board with a lightweight lumbar core structure. The weight per same volume is about two-thirds lighter than the DIY board, making it easier for women to work.Dimensions, Width W x Depth D x Height H (mm) 600×200×18 Main Materials Falkata Lumbar Corefrom S$16.99Min. 2 days
- IRIS OHYAMA Color decorative shelf board LBC-625A decorative shelf board with a lightweight lumbar core structure. The weight per same volume is about two-thirds lighter than the DIY board, making it easier for women to work.Dimensions, Width W x Depth D x Height H (mm) 600×250×18 Main Materials Falkata Lumbar Core
- INOAC Foamed Polyethylene SheetIt has excellent workability and is ideal for organizing sheets. It has excellent weather resistance, heat insulation, chemical resistance, and heat and cold retention. Does not suck water. Easy to process. Box cushioning material, cushioning material, organizing sheet, workOperating Temperature Range -20~70℃ Length (mm) 1000 Width (mm) 1000 Density (kg/m3) 65 Material Polyethylene foam (PE light)
- Nakabayashi Wooden BlackboardA wooden blackboard with a frame that is perfect for storefronts and room interiors. For menu boards and message boards. * Markers cannot be used.Color Black RoHS directive (corresponding to 10 substances) Correspondencefrom S$27.99Min. 2 days
- TAKEYA CHEMICAL INDUSTRY Fresh Lock SquareSince the lid is made of transparent Tritan resin, you can see the contents from the top. * 2.7L and 4.0L have handles.Heat Resistance Temperature (℃) :-20℃~60℃ Material (Main Unit) Saturated polyester resin Material (Gasket) Silicon Shape Square Function With lock function
- Artec AT balsa wood set of 10Light, soft, and easy-to-process wooden material High-quality balsa wood that is easy to process, durable, and safe. It is an indispensable material for models and DIY. Balsa wood is widely used for building models, interior design, airplane models, ship models, dollhouses, miniature furniture, s... Read MoreMaterial Balsa wood Packaging Shrink packfrom S$25.99Min. 2 days