Mitsubishi aircon wifi adapter singapore featured products
- PROXXON Torque Wrench / Torque Screwdriver MicroclickAll models of the Proxon preset type torque wrench and torque driver series Microclick come with a calibration inspection certificate and can be recalibrated. The accuracy clears the ISO6789 international standard. Torque setting is very easy, and more intuitive setting is possible. Equipped with... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Preset type Load Direction Right
- Amon Industry Audio HarnessWith a sub power supply that is convenient for taking out the power supply. With conversion flat terminal for antenna control. For mounting commercially available navigation systems and audio decks on Toyota Daihatsu vehicles.
- Mitsubishi Electric Electromagnetic Contactor AC Operation Type (Reversible) S-2 × T SeriesType of Operation Reversible
- Mitsubishi Electric Exhaust fan for windows + exhaust typeAntibacterial agent is used for the main body and grill resin part. Can be installed on either the left or right window. The window can be opened and closed freely. Wooden frame window / aluminum sash window installation Antibacterial specification (grill, orifice, bag guard, pulling knob) * Plea... Read MorePower Supply Voltage (V) 100
- Mitsubishi Electric High-performance energy-saving motor + Superline premium series + SF-PRO type* We do not deliver to private homes (detached houses / apartments).Operation (Rating) S1 continuous Dimension KA (mm) - Ambient Temperature (℃) -30~40 Ambient Humidity (% RH) 100% RH or less (no condensation) Installation Altitude (m) 1000 or less Heat Resistance Class 120(E) Voltage (V) 200/200/220/230 Number of poles (P) 4 Frequency (Hz) 50/60/60/60 Housing Structure Fully enclosed outer fan Type General-purpose motor Operation Environment Indoor Waterproof Indoor type (IP44) Type of Sign Leg mounting Paint Color Munsell N7 With or Without Brake None Dimension KD (mm) PF3/4 Power Supply Three-phase Brake Without brakefrom S$699.90Min. 2 days