Pipette filler bulb featured products
- TOHO Pipette Filler (Pie Pump) PSPump type pipette controller. Fine adjustment is possible up to the micro range. The pipette holder uses a special elastic plastic to fit any pipette. Hold the body of the pie pump with your palm and turn the wheel with your thumb to suck and push it into the pipette. A small amount of dripping c... Read MoreSpecification With micro adjustment valve
- SANPLATEC Bellows PipetteA pipette that does not require a rubber dropperPipette Type Bellows pipette Material PE (polyethylene)
- AS ONE Rubber PipetterIt is an integrally molded natural rubber dropper with ball valves in 3 places. Pipette operations (suction and dripping of solutions) for acids and harmful liquids can be performed quickly and accurately.Suitable Capacity (mL) 50 Tip Hole Diameter (mm) 7 Material Natural rubber
- AS ONE Komagome Pipette (LDPE)Has excellent capacity accuracy. * Dropper is sold separately.Material Borosilicate glass Pipette Type Komagome pipette Scale Yes
- Tokyo Glass Kikai (TGK) F Komagome Pipette (without PP Head)Specification Hat is different Pipette Type Komagome pipette Material PP (polypropylene resin)
- SIBATA SCIENTIFIC TECHNOLOGY Volumetric flask + super gradeUsed to measure a certain volume. Also called a volumetric flask. It is a flat-bottomed flask with an elongated neck, usually with a line at the neck. Since the diameter of the neck part with the scale is thin, the accuracy of the scale is higher than that of a graduated cylinder of the same capa... Read MoreMaterial Borosilicate glass Color Transparentfrom S$38.99Min. 2 days