Pvc square pipe featured products
- AWS Square trap with super trap VP / VU (with D-ZL)The strainer is a drop-in type. Since the socket part is made of ABS resin, PVC pipes can be adhered.Dimension H (mm) 140~230 Heat Resistance Temperature (℃) 80from S$259.90Min. 2 days
- Kubota ChemiX (Former Kubota-C.I.) PVC Pipe for Water Supply 0.25MLength (m) 0.25 Standard JIS K 6742 Type PVC pipe Shape Pipe Material Rigid PVC (PVC) Outer Diameter Tolerance (mm) ±0.2
- ACE PVC Pipe for Ventilation 200LIt can be used for ventilation and other piping. * Please note that the diameter of the pipe may vary depending on the conditions such as summer, winter, temperature, and wall thickness. All dimensions and diameters are approximate inner diameters.Material PVC Length (mm) 200
- Hikari Mold White Angle MoldingIt is widely used as a protective material and repair material for corners of the room.RoHS directive (corresponding to 10 substances) Correspondence Color White
- Miyoshi Kikai (former Miyoshi Pijon) Square pipe (no scale)It does not rotate and can be easily positioned and reproduced. A frame material that requires linear movement of equipment and secure fixing. The outer diameter tolerance is manufactured according to the inner diameter tolerance of the pijon (clamp). The outer shape of the pipe has a negative to... Read More
- Hikari Mold Ivory Square BarIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 RoHS directive (corresponding to 10 substances) Correspondence Material Rigid PVC
- MIRAI INDUSTRY Mold duct (for outdoor use, with ribs)It has excellent weather resistance and heat resistance, making it ideal for outdoor use. Comes with a cable tie hole for fixing the cable. The base has screw holes for easy screw fixing. We have body colors that match the wall color. * We do not deliver to private homes (detached houses / apartm... Read MoreOverall Length (m) 2 Specification For outdoor use Material Self-extinguishing resin Included Accessories With stopper
- SEKISUI TS FlangeNominal Pressure 10K Shape Flange Type JIS10K Material PVC
- Artec AT balsa wood set of 10Light, soft, and easy-to-process wooden material High-quality balsa wood that is easy to process, durable, and safe. It is an indispensable material for models and DIY. Balsa wood is widely used for building models, interior design, airplane models, ship models, dollhouses, miniature furniture, s... Read MoreMaterial Balsa wood Packaging Shrink packfrom S$25.99Min. 2 days
- Hikari Mold Aluminum Square BarIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Material 6063 aluminum Surface Treatment Anodized finish RoHS directive (corresponding to 10 substances) Correspondence Type Square bar
- Kubota ChemiX (Former Kubota-C.I.) PVC Pipe for Drainage 0.25MLength (m) 0.25 Standard JIS K 6741 Type PVC pipe Shape Pipe Material Rigid PVC (PVC)
- INOAC Light tubeUses foamed polyethylene with a high heat retention function. It is effective in preventing dew condensation on water supply pipes and preventing temperature drops in buried pipes.Standard JIS A 9511 Type One-touch type Length (m) 1 Thickness (mm) 10
- ASAHI AV Ball Valve Type 21/ 21 Alpha Type Socket TypeSince it is a new mechanism with a top flange, it is easy to change from a manual valve to an automatic valve. Equipped with a bottom stand, it can be easily fixed to a stand or panel. By adopting a double O-ring for the stem, durability and sealing performance are improved. Also, since the upper... Read MoreFluid Temperature (℃) 0~50 Maximum Allowable Pressure (MPa [kgf/cm2]) 1.0[10.2] Type Ball valve Material (Seal) EPDM Connector Plug-in Shape Straight Handle Type T type Material U-PVC
- Modes Corrugated TubeIt is a tube that protects the wire harness and has an uneven shape, so it can bend freely. With slitMaterial Polypropylene
- ARON KASEI PVC Pipe HIVP 1mImpact resistant hard polyvinyl chloride pipe for water supply. For water supply that requires impact resistanceLength (m) 1 JIS Standard JIS K 6742 Type PVC pipe Shape Pipe
- SEKISUI TS elbowNominal diameters 65 to 125 have a flange.Shape Elbow 90 °
- HILOGIK Iron Unichrome AngleLong hardware that can be used for various purposes. Also for electrical materials. * Because it is a representative image. The appearance may differ from the image.
- Fujimori Sangyo FIJIFLEX Flexible Ducting Hose (3m)It can be easily installed on site even in difficult construction projects. It is lightweight and nonflammable, making it ideal for general cooling, heating, and air conditioning ducts. It is extremely easy to carry and handle on-site. The strength when compressed is outstanding, and the worry of... Read MoreOperating Temperature Range (℃) -10~100 Length (m) 3 (compression: about 0.8) Material Aluminum