Reinforcing thread suppresses hose elongation due to pressurization, Stable fluid transportation is possible.
For water absorption and drainage in agriculture, industry, civil engineering, construction, etc. For transporting powder fluid.
If the delivery destination is a private house (detached h... Read More
Operating Temperature Range (℃) -10~50 Mass (kg) 0.325/m Maximum Operating Pressure (MPa) 0.5 Length (m) 20 Inner Diameter (Φmm) 25 Outer Diameter (Φmm) 33.5 Cell Spacing (mm) 7.5 Allowable Bending Radius (mm) 90 Color Orange / transparent Suitable Fluid Water / Industrial water
[Heat and cold resistance] Made of silicone rubber material, it can be used in a wide range of temperature conditions. [Prevention of bending and crushing] The special PET resin coil reinforcement makes it resistant to bending and crushing, making it ideal for piping in narrow spaces. [Safety and... Read More
Operating Pressure (MPa) -0.05~0.2 Operating Temperature Range (℃) -30~100 Color Milky white / with green line
[Heat and cold resistance] Made of silicone rubber material, it can be used in a wide range of temperature conditions. [Breaking and crushing prevention] Reinforced structure with a special heat-resistant resin coil that is resistant to bending and crushing, making it ideal for piping in narrow s... Read More
Operating Pressure (MPa) -0.05~0.5 Operating Temperature Range (℃) -30~130 Color Milky white / with green line
Wire reinforcement Commercial high pressure washer hose. Compared to conventional products, the outer layer rubber of the hose contains a wear-resistant polymer, which makes it slippery and easier to work with. Both the one-touch coupler and the connection fittings are made of stainless steel and... Read More
[Heat and cold resistance] Made of silicone rubber material, it can be used in a wide range of temperature conditions. [Breaking and crushing prevention] Structure with double special weave and metal reinforcement makes it more resistant to bending and crushing, and allows stable supply of fluid ... Read More
A new type of ALL non-PVC hose that also uses non-PVC for the reinforcing coil. It is hard to be crushed and has excellent bending shape retention, and can also be used for vacuum (suction). Since it is an ALL resin hose, it can be easily cut and has excellent workability and safety.
Operating Temperature Range (℃) 0~70 RoHS directive (corresponding to 10 substances) Correspondence Color Natural
[Food] Non-phthalate plasticizer is used, so it can be used for transporting food, beverages, and oily foods. [Breaking and crushing prevention] Reinforced structure with resin coils is strong against bending and crushing, and can be used for suction (vacuum) transportation. [Hygienic] Since the ... Read More
Operating Temperature Range (℃) -5~70 Color Natural transparent / with green line
The reinforcing coil is also a hose that uses non-PVC. It is hard to be crushed and has excellent bending shape retention, and can also be used for bacube (suction). A non-oil type that does not contain plasticizer and suppresses odor. An ecology hose that suppresses the generation of harmful gas... Read More
Operating Temperature Range (℃) 0~70 Color Transparent 2018 Trusco page 9 1255 Length (m) 10
[Made of non-vinyl chloride resin] Can be used as a hose for pumping and suction (vacuum) using polyolefin resin. [Multi-purpose resin hose] Utilizing characteristics such as chemical resistance, low elution, and low odor, it can be used for conveying chemicals, chemicals, pure water, cosmetics, ... Read More
Operating Temperature Range (℃) -5~60 Specification Indoor use only Color Milky white
It is made of two types of silicone materials, and the internal silicon improves the flow performance of the cooling water, and the silicone rubber woven with fiber fibers is reinforced in a quadruple structure. The heat resistance and pressure resistance are greatly improved compared to the genu... Read More
By combining a general-purpose hose and an aluminum pipe, you can install it on various vehicle models. The NEX silicone radiator hose is made of two types of silicone materials. The internal silicone hose improves the flow performance of the cooling water, and the silicone rubber woven with fibe... Read More
It is made of two types of silicone materials, and the internal silicon improves the flow performance of the cooling water, and the silicone rubber woven with fiber fibers is reinforced in a quadruple structure. The heat resistance and pressure resistance are greatly improved compared to the genu... Read More
It is made of two types of silicone materials, and the internal silicon improves the flow performance of the cooling water, and the silicone rubber woven with fiber fibers is reinforced in a quadruple structure. The heat resistance and pressure resistance are greatly improved compared to the genu... Read More
It is a manual pump that can be relied on in the event of a disaster or when there is no power supply. It can absorb and send water even while standing, so you won't get tired even if you use it for a long time. You can pump out a lot with a little force. (1 bucket for about 15 seconds) No pr... Read More
Maximum Discharge Pressure (MPa) 0.05 Discharge Rate (mL/stroke) 1300 Total Suction Head (m) Inhalation (8) Discharge (5) Applicable Fluid Water, muddy water, oil, waste liquid
[Food Products] Non-phthalate plasticizer is used, so it can be used for piping for food, beverages, and oily foods. [Long-lasting] Excellent oil resistance, the hose does not harden easily, so it can be used for oil-resistant pipes other than food applications. [Flexibility] Flexible and ideal f... Read More
Operating Temperature Range (℃) -5~70 Color Natural transparent / green line