S1 pipet filler featured products
- SANSYO S1 Pipet FillerEquipped with a high-performance lithium battery. .. UV resistant housing, stand. With overcharge prevention function (about 20 hours on a full charge). The suction and discharge speeds are variable in 8 steps each. With own weight discharge mode (when discharge speed "0" is set). The n... Read Morefrom S$769.90Min. 2 days
- DRUMMOND Pipette aidLight and compact. With one charge, you can pipette about 1000 times for 2 hours continuously. Not autoclaved. Since there is no cord, pipette operation in a clean bench is easy. The nosepiece has been improved to be a screw type, easy to disassemble and assemble, and easy to replace the filter. ... Read MoreRemark ─ TGK Part No. 800-12-13-01 Type PA-400 Included Accessories AC adapter with 4 TC filters Recharging Time 7~8from S$779.90Min. 2 days
- TOHO Pipette Filler (Pie Pump) PSPump type pipette controller. Fine adjustment is possible up to the micro range. The pipette holder uses a special elastic plastic to fit any pipette. Hold the body of the pie pump with your palm and turn the wheel with your thumb to suck and push it into the pipette. A small amount of dripping c... Read MoreSpecification With micro adjustment valve