Shipping tag with wire featured products
- Kameda Denki Wire Name TagIt is a display name tag made of fiber. You can fill in with magic, immortal ink, pencil, etc. Comes with octopus thread. It is a RoHS directive compliant product. A name tag for displaying electric wires, LAN cables, etc.Length (mm) About 110
- TRUSCO Tag with wire (Yupo)You can fill in the plain type. Since it is water resistant YUPO paper, it is a tag that is resistant to rain and water.Mass (g) 11 Height (mm) 120 Trusco Part No. 402-9372 Width (mm) 60 Display Items Plain Material Synthetic paper, brass, wire Type With wire type
- Taka Mark (SASAGAWA) Tag B FlowerIt is a tag with a wire. You can fill in.Dimensions, Height x Width (mm) 120×60 RoHS directive (corresponding to 10 substances) Correspondence Type One hole
- YUTAKA MAKE Tag with WireYou can fill in the plain type. Luggage displayWidth (mm) 30 Height (mm) 60 Mass (g) 700 RoHS directive (corresponding to 10 substances) Correspondence Material Paper, wire Type With wire type
- TRUSCO Tag with WireYou can fill in the plain type.Material Paper, wire Type With wire type Display Items Plain Height (mm) 60 Width (mm) 30
- YUTAKA MAKE Tag with wireTrusco Part No. 113-0699 Height (mm) 120 Width (mm) 60 RoHS directive (corresponding to 10 substances) Correspondence Material Paper wire Color White Type With wire type
- Taka Mark (SASAGAWA) Tag B pineDimensions, Height x Width (mm) 120×60 RoHS directive (corresponding to 10 substances) Correspondence Color Plain whitefrom S$55.99Min. 2 days
- StarTech.com Gigabit Ethernet 2 port expansion PCI Express network adapter LAN card 2x Gigabit Ethernet expansion PCIe NIC wired LAN boardSupports two 10/100 / 1000Mbps RJ45 Ethernet ports Supports jumbo frames up to 9K Supports PCI Express 2.0 base specifications (backward compatible with 1.0a / 1.1) Fully compliant with IEEE 802.3, IEEE 802.3u, and IEEE 802.3ab, with IEEE 802.1Q VLAN tagging, IEEE 802.1P Layer 2 priority encoding... Read MoreWidth (mm) 18 Storage Temperature (℃) 0~100 Height (cm) 12 Length (mm) 92.5999999999999 Operating Temperature (℃) 0~70 Number of Ports 2 Humidity (% RH) 10~90from S$219.90Min. 2 days
- Crown Office Supplies Plain Number Tag (Pack of 5)RoHS compliantNumber of Holes 1 Thickness (mm) 2.5 RoHS directive (corresponding to 10 substances) Correspondence Type of Terminal Fitting Hanging Material Styrene
- TRUSCO Color Cable TieA versatile color type that is mainly suitable for indoor bundling. By using a color that matches the coating color of the wire, you can bundle the bundled wires inconspicuously and neatly. It is convenient to color-code and bind according to the type of cable so that you can identify them at a g... Read MoreOperating Temperature Range (℃) -40~80 Specification Standard type / Indoor use
- Modes Corrugated TubeIt is a tube that protects the wire harness and has an uneven shape, so it can bend freely. With slitMaterial Polypropylene
- TANIZAWA SEISAKUSHO Eco-rack (protection cap arrangement shelf)You can store your helmet without taking up space. Mounting is a type that can be used for both fixed screws and hooks. Can be connected horizontally. Uses recycled polypropylene. Compatible with all Tanizawa industrial helmets. For wall-mounted storage of helmetsEco Mark Certification Number 06 118 060 Eco Mark Certification Certification Material Recycled polypropylene (PP) Included Accessories Screw (Φ5mm), washer, name tag sticker
- SunGarden Western tie vinyl tie with cutterJust twist and stop! Easy cut! Flat on one side with cutter, easy on binding For attracting work to the home or officeWidth (mm) About 3 Material Cover: PVC, core: wire Length (m) 50
- KOKUYO Monochrome laser printer paper labelA paper label with adhesive used for laser printers.Label Thickness (mm) 0.07 Basis Weight (g/m2) 143 Whiteness (%) About 85