This is a masterpiece of a hole cutter with a tip. Ideal for drilling holes in steel plates, stainless steel, etc.
Stainless steel plate, aluminum, iron plate, FRP, cast iron plate, plywood, synthetic resin
Ideal for drilling holes in metal plates of 5 mm or less. Ideal for drilling holes in steel plates, stainless steel, etc. This is a masterpiece of a hole cutter with a tip.
Work material: Stainless steel plate, aluminum, iron plate, FRP, cast iron plate, plywood, synthetic resin, etc.
No pilot holes are required for H-beams and thick iron plates! Equipped with screw head skip prevention function for stainless steel type thick iron plate No.3 Square bit dedicated pilot hole not required
A hole cutter for hard materials with excellent high-temperature hardness and abrasion resistance, which was developed for the purpose of drilling holes in high-hardness materials. It is especially effective for drilling holes in stainless steel plates and enamel steel plates. Cobalt highs are us... Read More
Drill Chuck d (mm) 13 Shank Diameter (Φmm) 13.0(NO.4) Blade Thickness (mm) 2.1 Effective Cutting Thickness (mm) 5 Hollow Set Screw (mm) 5×6 Length of Drill Part (mm) 60 Drill Diameter (Φmm) 8 Overall Length (mm) 96 Material Cobalt high speed (center drill) RoHS directive (corresponding to 10 substances) Correspondence Thread Diameter (mm) M16P=1.5
High durability, high corrosion resistance, high acid resistance stainless steel material (SUS304). Since the plate thickness is thin (0.6 mm), load-bearing surface materials can be directly stretched over hardware. Since it is embossed, the screw head does not come out. Since stainless steel scr... Read More
Thickness (mm) 0.6 Dimension (mm) 70×200 RoHS directive (corresponding to 10 substances) Correspondence Material JIS G 4305 SUS304(18-8)
An epoch-making drill screw that can be driven into hard stainless steel without pilot holes. The hexagonal head has a large torque transmission force and it is difficult to come out, so it has excellent workability.
For sheet metal work of thick stainless steel plates and metal outer wall mounting.
2018 Trusco page 2 0468 Nominal Size of Screw M5.5 Head Shape hexagonal
A screw for thin steel sheets that has a countersunk head and can be fastened only with a pilot hole without using taps or nuts. Uses corrosion-resistant stainless steel.
For thin steel sheets
* Screw pilot hole dimensions are shown when the base metal is 1.2 mm thick.
Socket Shape Cross hole JIS Standard JIS B 1122 standard product Head Shape Plate Material / Finish Stainless steel (SUS304, XM7)
High durability, high corrosion resistance, high acid resistance stainless steel material (SUS304). Since the plate thickness is as thin as 0.6 mm (2.3 mm for conventional bracing plates), there is no need for notches, and load-bearing surface materials can be directly stretched over hardware. Si... Read More
Thickness (mm) 0.6 Dimension (mm) 173×173 RoHS directive (corresponding to 10 substances) Correspondence Material JIS G 4305 SUS304(18-8) Laws / Regulations Notification 1460 No. 1 (D)
High durability, high corrosion resistance, high acid resistance stainless steel material (SUS304). Since the plate thickness is as thin as 0.6 mm (conventional corner hardware has a plate thickness of 2.3 mm), load-bearing surface materials can be directly stretched over the hardware. Since it i... Read More
Thickness (mm) 0.6 N value 1.0 or less Dimension (mm) 50×120 RoHS directive (corresponding to 10 substances) Correspondence Material JIS G 4305 SUS304(18-8) Laws / Regulations Notification No. 1460 No. 2
Feel like a favorite shop! Turner, slicer, stainless steel hot plate, teppanyaki, which is indispensable for cooking. It is convenient for transferring to a plate, returning okonomiyaki, and cutting. A thumb-friendly tip shape that takes into consideration how to hold it when cutting. With a hook... Read More
A bargain box for multi-bis that punches out H-steel without pilot holes (corresponding to iron plate thickness of 2.3 to 9.0 mm) Plate stainless steel coating.
Screws for thick iron plates.
Socket Shape Cross hole Material Iron Nominal Size of Screw M5 Included Accessories With square bit
No pilot holes are required for H-steel and thick iron plates! With square bits! Equipped with screw head skip prevention function for stainless steel type thick iron plate No.3 Square bit dedicated pilot hole not required
Excellent sharpness for steel plates, stainless steel plates, and metal pipes. By adopting a carbide cutting edge, it is possible to make holes in work materials such as stainless steel plates. A depth of cut setting method that takes safety into consideration. Excellent operability with auto-loc... Read More
General stainless steel. There is magnetism.
Shielding plate, name plate, interior, work, range surroundings, etc.
Thickness (mm) 0.1 Melting Point (℃) 1427~1510 Specific Gravity About 7.70 Adhesive Acrylic RoHS directive (corresponding to 10 substances) Correspondence Type Flat plate Material Stainless steel (SUS430)
Outstanding efficiency that allows you to work directly without pilot holes !! Stable workability with square bit support. No welding required !! No need to shred pilak! Workability can be shortened by screwing into an iron plate without a pilot hole. Since the cutting edge has a special shape, t... Read More
Suitable Thickness of Workpiece (mm) (Iron plate) 2.3-9.0 Socket Shape Cross hole Included Accessories Double-ended bit (110mm SQ2PH2) x 1 Nominal Size of Screw M5 Head Shape Pan head Shape Pan head Finish Stainless coating Surface Treatment Stainless steel Strength (Nm) Torsion fracture / 9.0 (reference value)
Outstanding efficiency that allows you to work directly without pilot holes !! Stable workability with square bit support. No welding required !! No need to shred pilak! Workability can be shortened by screwing into an iron plate without a pilot hole. Since the cutting edge has a special shape, t... Read More
Suitable Thickness of Workpiece (mm) (Iron plate) 2.3-9.0 Socket Shape Cross hole Included Accessories Double-ended bit (110mm SQ2PH2) x 1 Nominal Size of Screw M5 Head Shape Plate Shape Plate Finish Stainless coating Surface Treatment Stainless steel Strength (Nm) Torsion fracture / 9.0 (reference value)