Stud welding featured products
- HOSHIMOTO Iron stud bossSurface Treatment Copper plating RoHS directive (corresponding to 10 substances) Correspondence
- BIG Mighty stud MM1Fully equipped with IC control despite its small size. Multi-function + ease of use, stepless power adjustment, IC timer, automatic / manual switching. Studs & continuous drawers, patching, various washer welding, shibori, filling holes, etc. * Ring tip is not included.Suitable Electrode Diameter (Φmm) 10 Mass of Main Unit (kg) 18 Dimensions (cm) 18×27×27 Rated Output (kW) 3 Input Current (A) 30 Classification of the Hazardous Non-dangerous goods Input Voltage (V) Single phase 200from S$1,299.00Min. 2 days
- Daido Hant Threaded Rod Iron / Unichrome PlatedEasy to adjust the length with all screws. For light work. For construction and equipment related. Adjust the length of tightening screws, mounting screws, etc. for use. Versatile, such as hanging from the ceiling.Type Fully threaded Material / Finish Iron / Unichrome plating
- MonotaRO Meter cut out mm* Do not use for anything other than the original purpose (fastening) of the screw.Overall Length (mm) 1000 Material Equivalent SS400 Type Fully threaded Thread Type Meter coarse Surface Treatment UNIQLO (hexavalent chromium)
- Osaka Spirit Meter cutting (stainless steel)Overall Length (mm) 1000 Type Fully threaded Thread Type Meter coarse Material SUS304
- KITO Lever Block L5 TypeSmall size and light weight: Kito's original technology realizes unprecedented size and weight reduction. It is easy to carry, convenient to store, and has greatly improved operability in narrow spaces. Adoption of nickel-plated chain: The world's highest level nickel-plated chain that ha... Read MoreNumber 1 Standard Head (m) 1.5
- KITO KITO Chain Block CX TypeCompact, lightweight, and simple design The weight is only 2.4kg thanks to the integrated aluminum body structure. Outstanding portability and low pulling force for smooth work. In addition, the width of the hook is wide, and the width of the use spreads more. CX010L with an overload limiter that... Read MoreOperating Temperature Range (℃) -40~60 Standard Head (m) 2.5 Operating Humidity Range Please use below 100% RH.
- ELEPHANT CHAIN BLOCK Lever hoist YA typeOne-touch idle is adopted to improve operability. Anti-corrosion treatment is applied around the brake to prevent biting. By shortening the tip of the hook, it is difficult for the sling wire etc. to come off. The upper part of the handle is rounded to improve operability. It is a JIS standard pr... Read MoreStandard Head (m) 1.5
- KITO Lever Block LXKito's original free-wheeling device Ultra-compact, lightweight and easy to maintain Uses a nickel-plated chain. Hook latch with anti-disengagement For load tightening, tension, hoisting / unwinding, fixing, alignment, distortion removal, pulling, and various other tasks * The working load va... Read MoreNumber 1
- MonotaRO Threaded Taper Socket Stainless SteelA stainless steel fitting with excellent corrosion resistance. * Do not use for anything other than its intended purpose.Type of Thread PT screw Shape Socket Material Stainless steel (SUS304)
- MonotaRO Flat Washer Stainless SteelIt is a general flat washer. It is made of stainless steel (SUS304) and has corrosion resistance. I made the quantity easier to purchase. * Do not use for any other purpose.Type Flat washer Standard Old JIS Material Stainless steel (SUS304) Type of Thread Washer
- MonotaRO Meter shredded inch whit* Do not use for anything other than the original purpose (fastening) of the screw.Overall Length (mm) 1000 Number of Threads 16 Material Equivalent SS400 Type Fully threaded Surface Treatment UNIQLO (hexavalent chromium) Nominal dimensions of screw W3/8 Thread Type Wit
- TOYO SHAFT Standard cutting 30 degree trapezoidal screw shaft (right thread)Cell Spacing (mm) 8 Type Right-handed screwfrom S$349.90Min. 2 days
- Ishihashi Seiko Spot cutter high-speed titanium coatingThe unique cross-sectional cutting edge shape provides the best sharpness and durability. Carefully selected high-speed steel material is homogenized, and the use of a small amount of cutting oil further extends the life. Using an air drill or an electric drill for 10 mm or more, around 800 rpm i... Read MoreClassification of the Hazardous Non-dangerous goods Surface Treatment Titanium coating
- SUPER TOOL StudWe perform perfect heat treatment using special rods. Since the threaded part is rolled, there is no wear or distortion. You can use it semi-permanently. You can use one bolt for long and short. The bolt does not stick out from the T-slot nut and does not damage the bottom of the table.Thread Pitch 1.5 Dimension l2 (mm) 12.5 Hardness HRC 22~26 Finish Black dyed Thread Diameter d M10 Heat Treatment Quenching Material S45C
- Ishihashi Seiko Spot cutter high speed TiALN coatingThe unique cross-sectional cutting edge shape provides the best sharpness and durability. Carefully selected high-speed steel material is homogenized, and the use of a small amount of cutting oil further extends the life. Using an air drill or an electric drill for 10 mm or more, around 800 rpm i... Read MoreClassification of the Hazardous Non-dangerous goods Surface Treatment TiALN coating