Sumitomo inserts featured products
- Sumitomo Electric Hard Metal Tip TNMG* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Clearance Angle (°) 0 Cutting Blade Length (mm) 16.5 Inscribed Circle Diameter (Φmm) 9.525 Chip Breaker Both sides Socket Shape Cylindrical hole Shape Equilateral triangle 60 ° with or without Hole Yes Tolerance of Inscribed Circle (mm) ±0.05~±0.15 Corner Height Tolerance (mm) ±0.08~±0.2 Thickness Tolerance (mm) ±0.13
- Sumitomo Electric Hard Metal Chip CNMG* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.from S$64.99Min. 2 days
- Sumitomo Electric Hard Metal Chip TEKN* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Clearance Angle (°) 20 Shape Equilateral triangle Socket Shape No hole Chip Breaker Without breakerfrom S$109.90Min. 2 days
- Sumitomo Electric Hard Metal Chip TPGT-SDFor finishing to light cutting * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Clearance Angle (°) 11 Cutting Blade Length (mm) 11 Thickness (mm) 3.18 Inscribed Circle Diameter (Φmm) 6.35 Shape Equilateral triangle 60 ° Right or Left Hand Left with or without Hole Yes Tolerance of Inscribed Circle (mm) ±0.025 Corner Height Tolerance (mm) ±0.025 Thickness Tolerance (mm) ±0.13
- Sumitomo Electric Hard Metal Insert CNMG-GU* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Clearance Angle (°) 0 Socket Shape Cylindrical hole Shape Diamond shape 80 ° with or without Hole Yes Tolerance of Inscribed Circle (mm) ±0.05~±0.15 Corner Height Tolerance (mm) ±0.08~±0.2 Thickness Tolerance (mm) ±0.13from S$64.99Min. 2 days
- Sumitomo Electric Hard Metal Chip TPGT-FYMaterial: Cermet. For finishing to medium rough cutting of general steel. Cermet with high wear resistance and excellent versatility.Clearance Angle (°) 11 Shape Equilateral triangle 60 ° Chip Breaker One side with or without Hole Yes Corner Height Tolerance (mm) ±0.025 Tolerance of Inscribed Circle (mm) ±0.025 Thickness Tolerance (mm) ±0.13from S$99.90Min. 2 days
- Sumitomo Electric Hard Metal Chip SPGT-SDClearance Angle (°) 11 Thickness (mm) 3.18 Inscribed Circle Diameter (Φmm) 9.525 Cutting Blade Length (mm) 9.525 Chip Breaker One side Shape Square 90 ° with or without Hole Yes Tolerance of Inscribed Circle (mm) ±0.025 Corner Height Tolerance (mm) ±0.025 Thickness Tolerance (mm) ±0.13from S$149.90Min. 2 days
- SANDVIK Negative Insert for Turning T-Max P TN □□ Type-22 (Triangle 60 °) R1.2 Recommended Grade P (Steel)Tip thickness (mm) 04 nose (mm) 12 Chip size 22 Tolerance M Tip clearance angle (°) N Applicable Workpiece Materials P (steel) Shape of Tip T (triangle 60 °)from S$279.90Min. 2 days
- Sumitomo Electric Hard Metal Chip TNMG* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Clearance Angle (°) 0 Chip Breaker Both sides Socket Shape Cylindrical hole Shape Equilateral triangle 60 ° with or without Hole Yes Tolerance of Inscribed Circle (mm) ±0.05~±0.15 Corner Height Tolerance (mm) ±0.08~±0.2 Thickness Tolerance (mm) ±0.13from S$129.90Min. 2 days
- KYOCERA Chip SDKNwith or without Hole None Shape Square Socket Shape -
- Sumitomo Electric Hard Metal Tip TPMT-SF* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Clearance Angle (°) 11 Blade Length l (mm) 16.5 Cutting Blade Length (mm) 16.5 Hole Diameter d1 (Φmm) 4.4 Thickness (mm) 4.76 Inscribed circle diameter d (Φmm) 9.525 Inscribed Circle Diameter (Φmm) 9.525 Shape Equilateral triangle 60 ° Chip Breaker One side Type Positive with or without Hole Yes Tolerance of Inscribed Circle (mm) ±0.05~±0.15 Corner Height Tolerance (mm) ±0.08~±0.2 Thickness Tolerance (mm) ±0.13from S$139.90Min. 2 days
- Mitsubishi Materials Chip DNMG-MAClearance Angle (°) 0 Inscribed Circle Diameter (Φmm) 12.7 Cutting Blade Length (mm) 15.5 Socket Shape Cylindrical hole Shape Diamond 55 ° with or without Hole Yes Tolerance of Inscribed Circle (mm) ±0.05~±0.13 Corner Height Tolerance (mm) ±0.08~±0.18 Thickness Tolerance (mm) ±0.13from S$149.90Min. 2 days
- Sumibe Techno Plastics Sumitomo PE rice ball B type (Kanto) 5 holeMark display: Large SB-OBL, Small SB-OBS * A large 5mm taper is attached. * The size is the width x height x thickness of the finished triangular rice ball. * Material: Low-density polyethylene (heat resistance 70 ° C) * The mass of cooked rice is the mass per piece.Number of Holes 5 Material Polyethylene
- Sumitomo Electric Hard Metal Chip WNMG-LUW* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Clearance Angle (°) 0 Thickness (mm) 4.76 Chip Breaker Both sides Socket Shape Cylindrical hole Shape Hexagon 80 ° with or without Hole Yes Tolerance of Inscribed Circle (mm) ±0.05~±0.15 Corner Height Tolerance (mm) ±0.08~±0.2 Thickness Tolerance (mm) ±0.13from S$56.99Min. 2 days
- Sumitomo Electric Hard Metal Brazing byte* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Overall Length (mm) 100 Height (mm) 13 Width (mm) 13 JIS Standard 33 type Maker's Former Part No. 33-1 Shape For right-handed outer diameter cuttingfrom S$22.99Min. 2 days
- Sumitomo Electric Hard Metal Brazing byte* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Overall Length (mm) 140 Width (mm) 19 Height (mm) 19 Maker's Former Part No. 41-3 Shape For right-handed outer diameter cuttingfrom S$38.99Min. 2 days
- Sumibe Techno Plastics Sumitomo PE heat resistant antibacterial rice ball type B (Kanto)Mark display: Large SB-FAL, Small SB-FAS Heat resistant temperature: 110 ℃. It is less likely to be deformed or deteriorated even when hot water is applied, and it is now possible to disinfect with hot water (100 ° C) before and after use. It can also be disinfected with a dishwasher / dryer (wit... Read MoreMaterial Polyethylene
- ARM SANGYO Iron claw for Kitagawa scroll chuckWe guarantee high quality because we process 6 faces one by one and then process raw nails. For lathe chuck * The shipping unit is 1 set (3 pieces).Material S-50Cfrom S$87.99Min. 2 days