A tape that is resistant to floating and peeling. It has excellent wear resistance.
For connecting cable harnesses in automobile engine parts. Measures against wear of parts used in automobile engine parts.
Heat Resistance (Minimum) -40 ° C, (3000 hours) 150 ° C Total Thickness (mm) 0.26 Rewinding force 11N / roll (30m / min) Width (mm) 19 Length (m) 25 Tensile strength (N / cm) 275 Elongation at Break (%) 40 Adhesive Strength (N/cm) 5 (Steel) Silence Effect (dB) Class A RoHS directive (corresponding to 10 substances) Correspondence Feature Heat resistance Adhesive High performance acrylic Base Material PET cloth
51628 is a tape that has been improved to suppress this stickiness by using an acrylic adhesive with higher heat resistance than a rubber adhesive with an adhesive of 51608. Harness convergence tape.
For wire harness
Heat Resistance Temperature (℃) -40~125 Tape Width (mm) 19 Elongation at Break (%) 20 Tape Length (m) 25 Tape Thickness (μm) 27 Adhesive Strength (N/cm) 3.5 Tensile strength (N / cm) 40 Adhesive Acrylic adhesive Color Black RoHS directive (corresponding to 10 substances) Correspondence Material PET fleece substrate
Has excellent heat resistance and weather resistance. Has excellent plasticizer resistance. Since it is transparent, there is no mistake in pasting. The separator uses PP (pink), which is easy to peel off.
Highly adhesive for fixing plastics and metals.
Tape Thickness (mm) 0.2 Adhesive Strength (N/10mm) 11.5 Tape Width (mm) 19 Tensile Strength (N/10mm) 20 Adhesive Acrylic Suitable Usage Heat resistance Main Works Large surface material, parts Adhesive Materials Metal, PP / PE Base Material Polyester film Color crystal
51037 is the same PET woven fabric base material harness convergence tape as 51036, but we were able to give it hand-cutting property by weaving the base material while maintaining high wear resistance and heat resistance. Since it has high wear resistance, it can be used in the engine compartmen... Read More
Heat Resistance Temperature (℃) -40~150 Tape Width (mm) 19 Tape Length (m) 25 Tape Thickness (μm) 27 Adhesive Strength (N/cm) 3 Tensile strength (N / cm) 80 Adhesive Acrylic adhesive Color Black RoHS directive (corresponding to 10 substances) Correspondence Material PET woven material
It has excellent weather resistance and can be used outdoors. Ideal for pasting where transparency is required. It is easy to cut by hand and fits well into complicated shapes.
Repair of greenhouses, repair of vinyl films / PO films, fixing of airtight sheets and breathable sheets, repair of hose... Read More
Operating Temperature Range 0 to 95 ° C (30 minutes) Thickness (mm) 0.21 Total Thickness (mm) 0.21 Mass (g) 246 Length (m) 25 Tensile Strength 43N/10mm Width (mm) 48 Trusco Part No. 494-5476 Operating Temperature Range (℃) 95 (30 minutes) Adhesive Force 9N/10mm Main Application For repair Color Transparent
Halogen free. 13 VOC restricted substances are not used. It has the effect of reducing noise. (Noise reduction effect 10db) Excellent workability with stable rewinding. Excellent abrasion resistance. It does not easily change over time and has excellent corrosion resistance.
For connecting cable ... Read More
Heat Resistance (Minimum) -40 ° C, (3000 hours) 105 ° C Total Thickness (mm) 0.65 Length (m) 10 Silence Effect (dB) 10(Class D) Width (mm) 19 Adhesive Strength (N/cm) 3 (Steel) Tensile strength (N / cm) 30 Elongation at Break (%) 50 RoHS directive (corresponding to 10 substances) Correspondence Feature Heat resistance Base Material PET fleece Adhesive Rubber base
Demonstrates stable physical properties in the low to medium temperature range of use. An environmentally friendly solvent-free crepe tape. It is hard to leave glue and has excellent versatility.
Masking during architectural painting, masking in the automobile painting process, temporary fixing o... Read More
Thickness (mm) 0.14 Continuous Use Temperature (℃) 100 (30 minutes) Adhesive Force 3.4N/10mm Tensile Strength 38N/10mm Length (m) 50 Feature Heat resistance Color White
It is halogen-free. There is no use of 13 VOC regulated substances. It has the effect of reducing noise. Excellent workability with stable rewinding. It does not easily change over time and has excellent corrosion resistance. It is possible to cut by hand.
For connecting cable harnesses in automo... Read More
Heat Resistance (Minimum) -40 ° C, (3000 hours) 105 ° C Total Thickness (mm) 0.28 Elongation at Break (%) 20 Length (m) 25 Tensile strength (N / cm) 40 RoHS directive (corresponding to 10 substances) Correspondence Feature Heat resistance Base Material PET fleece Adhesive Rubber base
It is very useful when emergency repairs are required, such as when parts cannot be replaced or equipment cannot be stopped for the time being. It is a strong helper for the people in charge of equipment maintenance. By stacking, the tapes themselves are fused to each other. Since it does not use... Read More
The base material is chewy and easy to apply. When peeling off, the tape does not break and there is no adhesive residue. High heat resistance
Masking of powder coating, etc.
Thickness (mm) 0.08 Continuous Use Temperature (℃) 220 ℃ (30 minutes) Adhesive Force 4.0N/10mm Length (m) 66 Tensile Strength 75N/10mm Color Green Feature High heat resistance Main Application masking
Double-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety, and good workability are outstanding.
Double-sided adhesive tape for auto body Adhesive fixing of various interior and exterior parts of automobiles Side moldings, emblems, visors, spoilers, etc.
Tape Thickness (mm) 2.0 Adhesive Strength (N/10mm) 20.0 Tape Length (m) 5 Base Material Acrylic foam Main Application For car interior and exterior Color Gray Main Works Parts
You can draw clean lines just by pasting, eliminating the need for troublesome masking work. Strong and wrinkle-free.
Indoor use. Line marking for factories and warehouses. On the floor of stores, etc., the product storage areas and walking paths are classified. Destination display in the corrido... Read More
Tape Thickness (mm) 0.2 Adhesive Strength (N/10mm) 1.6 Elongation (%) 180 Tape Length (m) 33 Tensile Strength (N/10mm) 36 Mass (g) 490 Tape Width (mm) 50 Specification A cutter is required for cutting RoHS directive (corresponding to 10 substances) Correspondence Main Application For display and safety Where to Use Indoor Release Liner None Adhesive Rubber type Base Material Soft vinyl chloride (lead-free)
Uses an environmentally friendly solvent-free adhesive. Masking tape for painting. Suitable for heat resistance 140 ℃, medium to high heat resistance. It is easy to paste and there is no glue residue after peeling. Can be cut by hand.
For automobile painting process. For solder reflow processes s... Read More
Tape Thickness (mm) 0.17 Elongation (%) 13 Heat Resistance Temperature (℃) 140 Continuous Use Temperature (℃) 140 (30 minutes) Adhesive Strength (N/10mm) 4.7 Tape Length (m) 50 Tensile Strength (N/10mm) 53 Color Brown RoHS directive (corresponding to 10 substances) Correspondence Base Material Crepe paper Feature Heat resistance Adhesive Natural rubber
Ideal for color-coded identification packaging. It can be overlaid and characters can be written on the surface with magic.
For packaging medium and heavy items such as cardboard cases.
Length (m) 100 Elongation (%) 140 Adhesive Strength (N/cm) 2.16 Tensile strength (N / cm) 43.1 Width (mm) 48 Thickness (μm) 55 Adhesive Acrylic emulsion Type of Tape Can be overlaid and write characters RoHS directive (corresponding to 10 substances) Correspondence Main Application For packing Base Material OPP
A PVC adhesive tape specially developed for electrical wiring in automobiles. Due to its excellent base material and adhesive strength, it is also suitable for harsh environments such as engine compartments. It has good tightness and firmly adheres to the adherend.
For bundling wire harnesses of ... Read More
Tape Thickness (mm) 0.13 Elongation (%) 170 Tape Width (mm) 19 Tensile Strength (N/10mm) 19.6 Tape Length (m) 20 Withstand Voltage 3500V (1 minute) Volume Resistivity (MΩcm) 6.0×108Main Application For unity Base Material PVC Adhesive Rubber type
Stationery and miscellaneous goods masking tape that can be easily peeled off. In addition to the cute design, high-quality mt that does not leave adhesive residue and does not easily run out of paper. Color your life.
It is hard to leave glue residue and does not leave stains on copper and silver. Paper-based crepe masking tape can be used for various purposes such as separate coating, solder masking, and temporary fixing. Easy to remove, no waste, and increased productivity. The smooth unwinding from the roll... Read More
Tape Thickness (mm) 0.17 Heat Resistance Temperature (℃) 190 Continuous Use Temperature (℃) 190 (60 minutes) Adhesive Strength (N/10mm) 2.59 Tensile Strength (N/10mm) 35 Tape Length (m) 50 Color Cream Base Material Crepe paper Adhesive Rubber type
It is halogen-free and does not use any of the 13 VOC restricted substances. It does not easily change over time and has excellent corrosion resistance. It has the effect of reducing noise. (Noise reduction effect 5dB) Excellent workability with stable rewinding. Can be cut by hand.
Bundling of e... Read More
Total Thickness (mm) 0.28 Thickness (mm) 0.28 Length (m) 25 Adhesive Strength (N/10mm) 3 Adhesive Force 3N/10mm Tensile Strength (N/10mm) 40 Tensile Strength 40N/10mm Color Black Main Application For unity
A vacuum filter that can be easily installed in the middle of piping. Piping resistance is small and stable. A vacuum filter that can be easily installed in the middle of piping. Piping resistance is small and stable.