Thick cable tie featured products
- HellermannTyton Endless tie printedCable ties Insulok tie Endless series Endless tie (thick width type) Standard grade, milky white "Caution when cutting" printedOperating Temperature Range (℃) -40~+85 Overall Length (m) 100 Width (mm) 12.7 Standard Tensile Strength of Loop (N [kgf]) 1,110 (113.19) Material 66 Nylon head claw: Copper alloy Printing Characters Caution when disconnecting Specification Halogen-free, standard, indoor use Color Milky whitefrom S$499.90Min. 2 days
- Panduit Flat cable fixing plateThe flat cable can be held and fixed according to the thickness. It is used together with the base (FCBI2) and is used with a cable tie with a cable tie width of 3.6 mm. Fixing the flat cable. * Please use with the base (FCBI1-S10-C20).Maximum Width (mm) (Flat cable) 51.8 Operating Temperature Range (℃) -40~85 Mass (g) 179 Suitable Band Width (mm) 3.6 Height (mm) 5.1 Dimensions, Height x Width (mm) 58.7×9.5 Color Black Installation Cable ties Where to Use Indoor Material Nylon 66from S$479.90Min. 2 days
- Panduit Flat cable fixing plateThe flat cable can be held and fixed according to the thickness. It is used together with the base (FCBI1) and is used with a cable tie with a cable tie width of 3.6 mm. Fixing the flat cable. * Please use with the base (FCBI1-S10-C20).Operating Temperature Range (℃) -40~85 Suitable Band Width (mm) 3.6 Height (mm) 5.1 Installation Cable ties Where to Use Indoor Material Nylon 66from S$479.90Min. 2 days
- Panduit Nylon cable tie Weatherproof black Non-buckle typeSuitable for fixing conduits and thick electric wires to cable trays. Has excellent UV resistance. Cable bundling.Operating Temperature Range (℃) -60~85 Thickness (mm) 1.9 Tensile Strength (N) 1112 Width (mm) 12.7 Color Black Where to Use Indoor and outdoor Feature Weather resistance, UV resistance Material Weatherproof nylon 66from S$149.90Min. 2 days
- MIRAI INDUSTRY Cable support for deck plateIt is used to attach (support) the cable to the deck plate. Easy to install because it has a lock! Just make a pilot hole and insert it into the deck plate. Secure the cable with a cable tie. You can also cancel it.Acceptable static load (N [kgf]) 29(3) Color Redfrom S$10.99Min. 2 days
- SANWA SUPPLY Telephone cable clampA clamp that firmly secures the telephone cable. You can hold the phone cable and fix it to a wall with double-sided tape. Hold down the 0.5 to 2 mm thick telephone cable without damaging it and fix it firmly.Performance (Connection) 5 x 2mm Material 66 nylon (flame retardant UL94V-2) Suitable Cable 0.5-2mm thick telephone cable Dimensions, Width W x Depth D x Height H (mm) 10×19×6 Included Accessories Double-sided tape Mass (g) 0.4from S$5.69Min. 2 days
- MonotaRO Stainless Steel Band Bundling Tool Gun TypeYou can easily tighten and cut the cable tie just by pulling the trigger. * Turn the adjustment dial to the right to increase the tightening force, and to the left to decrease it. Bundling tool for stainless steel band. * Never tie your fingers with a cable tie. * Please wear gloves when using. *... Read Morefrom S$239.90Min. 2 days
- TRUSCO Color Cable TieA versatile color type that is mainly suitable for indoor bundling. By using a color that matches the coating color of the wire, you can bundle the bundled wires inconspicuously and neatly. It is convenient to color-code and bind according to the type of cable so that you can identify them at a g... Read MoreOperating Temperature Range (℃) -40~80 Specification Standard type / Indoor use
- RS Pro RS PRO Cable tie base + Cable tie bandTensile Strength (kg) 72 RoHS directive (corresponding to 10 substances) Correspondence Material Galvanized steelfrom S$109.90Min. 2 days
- Panduit Flat cable fixing baseThe flat cable can be held and fixed according to the thickness. Use with a plate (FCPI1) and secure with a cable tie with a cable tie width of 3.6 mm. Fixing the flat cable. * Used with the plate (FCPI1-C20).Maximum Width (mm) (Flat cable) 26.4 Operating Temperature Range (℃) -40~85 Mass (g) 168 Suitable Band Width (mm) 3.6 Height (mm) 3.8 Dimensions, Height x Width (mm) 63.5×9.5 Color Black Where to Use Indoor Installation M5 screw Material Nylon 66from S$479.90Min. 2 days
- Panduit Flat cable fixing baseThe flat cable can be held and fixed according to the thickness. Use with a plate (FCPI2) and secure with a cable tie with a cable tie width of 3.6 mm. Fixing the flat cable. * Used with the plate (FCPI1-C20).Operating Temperature Range (℃) -40~85 Suitable Band Width (mm) 3.6 Where to Use Indoor Material Nylon 66from S$459.90Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Lami hangerYou can attach a laminate with a thickness from thin 100 microns to a firm 200 microns. The cable tie is removable and can be reused. It can be used for scaffolding, streaks, ropes, fence wire mesh, etc., as well as single pipes. It can be used for the thickest single tube 48.6Φmm or less. * Cabl... Read MoreThickness (mm) 10from S$8.69Min. 2 days