Wood carving tools featured products
- Artec Yoshiharu High-grade Sculpture Sword HP-5Since the blade is made of high-grade steel (double-layer steel), it cuts and lasts much better than all steel. It is also easy to re-sharpen. The blade is the best in the industry and promises excellent sharpness. The joint between the blade and the handle is fastened with high-grade chrome-fini... Read MoreSubject Artisan Content Prints and chisel
- ESCO Carving Chisel (Power Grip)The handle has a constriction, which makes it easy to grip and is ideal for applying force.Material Special knife steel, Sakuragi Blade Length (mm) 25 Handle Length (mm) 120 Overall Length (mm) 205~210 Mass (g) 236 Esco Part No. EA589XE-7
- BEST (Hardware) Wood Carving 5pcsThe wooden gourd-shaped grip has a shape balance that makes it easy to carve wood (three-dimensional carving), and the grip end has a flat finish that prevents rolling. The blades made of high-grade carbon steel and hardened are durable and have excellent sharpness! Round blade (small) / Remove u... Read MoreOverall Length (mm) Approx. 160 (body) Mass (g) 180
- Road knife industry Cutlery Steel Chisel Triangle (45 Degrees)Since the V angle is sharper than a normal triangle, a sharp cut can be made. Wood carving, woodblock print, Buddha statue carving, Noh mask, Kamakura carving. Bird carving, wooden cutleryHandle Length (mm) 180 Blade type Triangularfrom S$29.99Min. 2 days
- RELIEF Rotating file, loose eye, Φ6mm axis, carbon tool steelFor rough wood carving, figurine work, wooden models, plastic models, etc.!from S$7.29Min. 2 days
- Yoita Riki Kogyo Seigen Craft SwordIt is a carefully selected gem with handmade techniques. A drum-shaped sculpture sword that is easy to grip and apply force. Since it uses Yasuki Steel Aogami No. 2, it has good sharpness and durability. Wood carving, prints, craftsmanship. * Please do not use for any other purpose. * Please keep... Read Morefrom S$15.99Min. 2 days
- Maruichi Carving Chisel setThe blade is made of all steel. With a water-filled blade attachment method, it has excellent sharpness. For printsOverall Length (mm) 135 Specification 5-bar set with paper box with valen Material (Handle) Magnolia tree Material (Case) Paper Material (Blade) Steel (SK-5)from S$15.99Min. 2 days
- Densho Wood Carving ChiselFor finishing wood carving and small work. The handle is shorter than a normal chisel and the distance to the cutting edge is short, so it is suitable for detailed work. For wood carving work.Overall Length (mm) 175 Blade Size (mm) 30 Mass (g) 70 Blade type Cut out Material (Handle) Red oak Material (Blade) Yasuki Steel Blank Paper No. 2from S$39.99Min. 2 days
- Road knife industry High Speed Carving Deformed Knife Finishing SpoonThe cutting edge is shaped like a prop only, and is stronger than a general flat plate. The tip is sharply curved and you can reach the itchy part! For finishing the intricate parts of Buddha sculpture, the neck and the deep part. Wood carving, Buddha carving, Noh mask, Kamakura carving. WoodworkingHandle Length (mm) 180from S$59.99Min. 2 days
- Road knife industry Kirby chisel 7-piece set (with leather case)Double-layer steel with a perfect blade for a refreshing sharpness. It can be used for many years if sharpened repeatedly. Also for the first chisel of elementary school students. It is also popular for hands-on experience such as workshops. Wood carving in generalCase Leather casefrom S$86.99Min. 2 days
- Tsubosan File CP for Wood Carving Extra FineWith a sharpness like a knife, you can sharpen it with a completely different feeling from flea and plane. Due to the unevenness of the file surface, the peeling property of shavings has increased. Please use for wood or soft metal * If it is clogged, remove it with a brush etc. before use.Blade Width (mm) 10 Blade Length (mm) 100 Overall Length (mm) 200 Abrasive Grit Size Wood carving Suitable Material Wood, soft metal
- Artec Wood carvingIt is very easy to engrave and can be finely engraved. It is also used for print boards, chisel, and knives. Color: Core material / gray green, sapwood / gray white, texture: Very dense, matte, soft, lightweight It is also used for printboards, chisel, knives, etc.Subject Artisan Color Core / grey-green, sapwood / grey-white Content Material Material Park
- Umebachi Ryoma Wood Material for CarvingIt is the best wood to cut with a chisel. Engraving board.Height (mm) 100 Dimension (mm) 100×150 Mass (g) 120 Length (mm) 15 Width (mm) 150from S$4.69Min. 2 days
- Umebachi Ryoma Pointed Blade Short KnifeIdeal for woodworking, bambooworking, and other small craftsmanship. For model making, woodworking, bamboo work, and other small work.Thickness (mm) 3
- Artec Yoshiharu Wood Carving Tools GX Steel 5 pcsComes in a plastic case with a lock. It comes with a stand so it is easy to take out. Since the surface of the handle is made of Extomer resin, it is not slippery and easy to use.Subject Artisan Content Prints and chiselfrom S$31.99Min. 2 days
- Kakuri Pointed KnifeIt is a knife made by Sanjo craftsmen. Finishing wood carving For various small works.