Buy more than* S$200* and get FREE SHIPPING

  • Helical gear

Helical gear ES1030R

Item.#
00248692
Mfr.#
ES1030R
Package Qty.
1pc
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.99 SGD
ADD TO CART
Shipped after 2019-12-12
Now we ship to...
...see all
Item Feature
Number of Gears
30, 30, 30
Module
1.0, 1.0, 1.0
Boss Length
10, 10, 10
Outer Diameter (phi mm)
33.06, 33.06, 33.06
Boss Diameter B (mm)
25, 25, 25
Gear Width (mm)
10, 10, 10
Pitch Circle Diameter (phi mm)
31.06, 31.06, 31.06
Overall Length L (mm)
20, 20, 20
Hole Diameter d (phi mm)
8, 8, 8