Buy more than* S$200* and get FREE SHIPPING

  • Helical gear

Helical gear ES1515R

Item.#
00248735
Mfr.#
ES1515R
Package Qty.
1pc
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.99 SGD
ADD TO CART
Shipped after 2019-12-20
Now we ship to...
...see all
Item Feature
Boss Length
12, 12, 12
Outer Diameter (phi mm)
26.29, 26.29, 26.29
Boss Diameter B (mm)
16, 16, 16
Gear Width (mm)
15, 15, 15
Pitch Circle Diameter (phi mm)
23.29, 23.29, 23.29
Overall Length L (mm)
27, 27, 27
Hole Diameter d (phi mm)
8, 8, 8
Number of Gears
15, 15, 15
Module
1.5, 1.5, 1.5