Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2020/1/26 PM 08:00-09:00 JST.
All customers cannot shop on our website during the time. Thank you.

  • Helical gear

Helical gear ES4015R

Item.#
00249094
Mfr.#
ES4015R
Package Qty.
1pc
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
69.99 SGD
ADD TO CART
Shipped after 2020-01-30
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
70.12, 70.12, 70.12
Boss Diameter B (mm)
50, 50, 50
Gear Width (mm)
32, 32, 32
Pitch Circle Diameter (phi mm)
62.12, 62.12, 62.12
Overall Length L (mm)
53, 53, 53
Hole Diameter d (phi mm)
18, 18, 18
Number of Gears
15, 15, 15
Module
4.0, 4.0, 4.0
Boss Length
21, 21, 21