Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2020/1/26 PM 08:00-09:00 JST.
All customers cannot shop on our website during the time. Thank you.

  • Helical gear

Helical gear ES4040R

Item.#
00249155
Mfr.#
ES4040R
Package Qty.
1pc
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
279.90 SGD
ADD TO CART
Shipped after 2020-01-31
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
173.64, 173.64, 173.64
Boss Diameter B (mm)
110, 110, 110
Gear Width (mm)
32, 32, 32
Pitch Circle Diameter (phi mm)
165.64, 165.64, 165.64
Overall Length L (mm)
53, 53, 53
Hole Diameter d (phi mm)
25, 25, 25
Number of Gears
40, 40, 40
Module
4.0, 4.0, 4.0
Boss Length
21, 21, 21