Buy more than* S$200* and get FREE SHIPPING

  • High-performance Ministry Enemota super line Premium Series SF-PR type
  • High-performance Ministry Enemota super line Premium Series SF-PR type
  • High-performance Ministry Enemota super line Premium Series SF-PR type

High-performance Ministry Enemota super line Premium Series SF-PR type SF-PR-4P-1.5KW-200V

4.67 (3)
Item.#
01150887
Mfr.#
SF-PR-4P-1.5KW-200V
Package Qty.
1pc
Ship pack of
1
539.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60/60/60
Dimensions L (mm)
311.5
Dimensions KL (mm)
158
Dimension T (mm)
7
Voltage (V)
200/200/220/230
Dimensions KD (mm)
27
Dimensions I (mm)
-
Dimension F (mm)
62.5
Dimensions QK (mm)
40
Dimension G(mm)
4
Dimensions D (mm)
184
Starting Torque
49.3/38.3/43.5/46.2(%)
Dimension Q(mm)
50
Rated Rotating Speed (min-1 [rpm])
1450/1745/1755/1760
Dimension r (mm)
168.5
Weight (kg)
20
Dimension U(mm)
4
Dimensions C (mm)
90
Caution
* in the domestic high-efficiency regulations for 200/200 / 220V 50/60 / 60Hz and 400/400 / 440V 50/60 / 60Hz, it supports the domestic top runner regulation. Because there is no certification system with regard to the domestic top runner regulation, ther, This product is manufactured in Japanese standards. Please check the specification before you order., * in the domestic high-efficiency regulations for 200/200 / 220V 50/60 / 60Hz and 400/400 / 440V 50/60 / 60Hz, it supports the domestic top runner regulation. Because there is no certification system with regard to the domestic top runner regulation, there is no authentication number, and the like. * at 230V60Hz and 460V60Hz for US high-efficiency regulations, it corresponds to the US EISA method. The body name plate displays a certificate of conformity number CC012A. It does not correspond to the UL standard. * Since the SF-JR-shaped and mounting dimensions (frame number) are compatible, also done smoothly replaced., This product is manufactured in
Ambient Temperature (Degree C)
-30-40
Dimention X (mm)
15
Dimension H (mm)
191
Dimensions KA (mm)
53
Dimension W (mm)
8
Dimensions A (mm)
143
Dimensions KG (mm)
76
Dimensions J (mm)
-
Dimension S (mm)
24j6
Starting Current (A)
49.3/38.3/43.5/46.2
Dimension K(mm)
-
Rated Current (A)
6.6/6.0/5.8/5.8
Frame Number
90L
Dimensions E (mm)
70
Number of Poles (P)
4
Dimensions B (mm)
111.5
Output (kW)
1.5
Heat Resistance Class
120(E)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Machine test equipment
5
From Japan
On 2018-04-11 20:00:11
I was saved because the delivery date was first priority. Mitsubishi's motor is compatible with the inverter and it is efficient and satisfied.
This review is about item#1150887.
Dental compressor
5
From Japan
On 2017-07-13 09:42:36
I have not installed yet, but motor noise is quiet and comfortable in trial operation. I am looking forward to work.
This review is about item#1150896.
Machine maintenance
4
From Japan
On 2016-05-19 01:34:26
It was good as the delivery date was early. The impressions used are as stated by the manufacturer.
This review is about item#01150887.