Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • For Garako wiper power repellent imported cars
  • For Garako wiper power repellent imported cars
  • For Garako wiper power repellent imported cars

For Garako wiper power repellent imported cars PY-14

4.69 (16)
Item.#
01242562
Mfr.#
PY-14
Package Qty.
1pc
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2019-07-05
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Width (mm)
8
Length (mm)
650
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
For Audi A3
5
From Japan
On 2019-05-05 17:11:27
Since the glass is water-repellent treated with glass, wipers are also replaced. Because Audi is water-repellent finish is great, it is safe with this.
This review is about item#16328716.
Change from genuine wiper
5
From Japan
On 2019-04-28 07:14:10
It looks clean from the genuine product without any major change. The genuine price is a fraction of the genuine product. I paint a glass on the water repellent treatment of the front window, but it seems that the compatibility is not bad.
This review is about item#01242553.
I replaced it with a genuine blade.
5
From Japan
On 2019-03-14 17:55:17
Compared with the original, there is no chatter and it moves smoothly. Durability is also high.
This review is about item#1242544.
Ford Explorer Wiper Replacement
5
From Japan
On 2019-02-08 17:29:00
Used for Ford Explorer's front passenger wiper. The adapter fits well, and the drain is well satisfied.
This review is about item#1242535.
When driving private car
5
From Japan
On 2018-03-26 20:19:39
Used for VW POLO (6R). It was possible to install easily with the included adapter.
This review is about item#1242553.
Replace Wiper
4
From Japan
On 2017-09-22 18:28:07
You can wipe glasses that do water-repellent coding without bending.
This review is about item#1242562.
Replacement of genuine parts
5
From Japan
On 2016-10-05 17:24:11
The installation attachment was also easy to understand, and it was possible to attach a pon. The genuine parts were solved with one shot that the chatter was terrible.
This review is about item#1242562.
When using private car
5
From Japan
On 2016-05-06 16:46:36
It is well drained and can be used without problems for now.
This review is about item#01242526.
To replace wiper of private car
4
From Japan
On 2016-05-06 07:30:06
It was able to purchase at a discount because it is expensive at the direct sales of the manufacturer because it is not located for the imported car nearby. However it is the reason why it took a while to reach the passenger's side without inventory and was a little satisfied. When I bought something similar on the Internet before, it was doubtful that rubber was out of hand so it was old, but this time it was perfect.
This review is about item#01242526.
Alternative from genuine products
5
From Japan
On 2016-04-08 17:31:54
Attachment also entered by car type, if you work according to the instruction book, it was able to be installed immediately. It is comfortable without chattering during operation. I'm looking forward to how long the water repellent effect will last.
This review is about item#01242562.