Buy more than* S$200* and get FREE SHIPPING

  • Jumpsuit clothing 49112-2
  • Jumpsuit clothing 49112-2
  • Jumpsuit clothing 49112-2
  • Jumpsuit clothing 49112-2
  • Jumpsuit clothing 49112-2
  • Jumpsuit clothing 49112-2
  • Jumpsuit clothing 49112-2

Jumpsuit clothing 49112-2 49112-2

4.70 (20)
Item.#
03895842
Mfr.#
49112-2
Package Qty.
1pc
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2019-02-18
Now we ship to...
...see all
Item Feature
Size
3L, 3L, 3L, 3L
Inseam (cm)
81, 81, 81, 81
Sleeve Length (cm)
62, 62, 62, 62
Weight (g /m2)
190, 190, 190, 190
Chest Measurement (cm)
128, 128, 128, 128
Shoulder Width (cm)
53, 53, 53, 53
Clothes Length (cm)
50, 50, 50, 50
Color Number
40, 40, 40, 40
Customer Reviews
5 star 16
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.70
20 Customer Reviews
The reviews are automatic translation.
Motorbike DIY
5
From Japan
On 2019-01-16 16:01:29
It is good to make it solid. I think the fabric is exactly right for spring and autumn.
This review is about item#3895815.
During car maintenance
5
From Japan
On 2018-12-29 21:29:13
It was perfect for 4L with a body shape of 170/95. My stomach is… Dough is not thick, dryness of laundry is good. It is a product you want to purchase.
This review is about item#3896052.
Maintenance
5
From Japan
On 2018-12-25 12:44:54
M size was perfect at 165 cm 54 kg. The fabric is somewhat thin. Whether it is for spring or autumn. However, even if you wear a trainer vest, you can move without much ruggedness, so I think that you can wear it all year unless it is a very cold area. It's good to make it, it looks like it's going to be worn for a long time, and I like green because the color has changed
This review is about item#3896113.
Car Repair
5
From Japan
On 2018-12-13 18:53:35
174 cm 72 kilometers 3 liters is just right Pants hemming required The length of the sleeve is just right LL may not have room for rise The fabric is somewhat thinner
This review is about item#3895842.
Mountain work
5
From Japan
On 2018-12-07 19:19:18
Height was 164 cm and my inseam was S size so I bought it but the shoulder width was tight. Next time I make it bigger M size. I think that the quality is good.
This review is about item#3895806.
Maintenance of automobiles, motorcycles, etc.
3
From Japan
On 2018-10-19 15:04:48
I was concerned about it before, but I bought it because it was a campaign price. It is normal.
This review is about item#3896147.
During maintenance
5
From Japan
On 2018-06-15 21:03:03
The size of 4L is just right at 178 cm 90 kg. I have 5L, but it is extremely big. FYI,,,,
This review is about item#3895858.
Garden work and others
4
From Japan
On 2018-04-26 17:25:26
It is solid in proportion to the price. I bought a navy but it was close to black.
This review is about item#3896016.
For motorcycles, car maintenance
3
From Japan
On 2018-04-06 19:20:16
It is easy to move, but if it is 4L size, I want you to expand the shoulder width a bit more.
This review is about item#3896052.
General work
5
From Japan
On 2018-02-13 00:20:45
It is 180 cm 75 kg, but it is exactly 3 L. It is very good to take off the shoulders relatively easily to take off. I think that the thickness of the fabric is a little thin.
This review is about item#03895842.