Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

  • WA grinding wheel (No. 1)

WA grinding wheel (No. 1) S050194

4.25 (12)
Item.#
05366734
Mfr.#
S050194
Package Qty.
1sheet
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-07-27
Now we ship to...
...see all
Item Feature
Outer Diameter (mm)
180, 180, 180, 180
Outer Diameter (phi mm)
180, 180, 180, 180
Hardness
K, K, K, K
Abrasive Material
WA, WA, WA, WA
Grain Size
80, 80, 80, 80
Grain Size, Hardness
80K, 80K, 80K, 80K
Maximum Operating Speed (m/s [m/min])
40[2400], 40[2400], 40[2400], 40[2400]
Hole Diameter (phi mm)
31.75, 31.75, 31.75, 31.75
Thickness (mm)
10, 10, 10, 10
Customer Reviews
5 star 6
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
Welding finishing processing
5
From Japan
On 2018-02-08 20:43:14
I am just satisfied with just good hardness, 255 sizes.
This review is about item#8433941.
chamfer
4
From Japan
On 2017-07-26 16:21:15
Actually I wanted about # 100, but since this is the only one I bought.
This review is about item#8434045.
Chamfering and deburring of steel
5
From Japan
On 2016-04-02 16:37:59
no problem.
This review is about item#08433826.
Rough cutting
3
From Japan
On 2015-11-28 16:46:44
It is good.
This review is about item#08433975.
Rough correction of the missing saw blade etc.
3
From Japan
On 2015-07-22 19:29:12
We use it to correct the missing blade such as a circular saw by scraping the tip a little like a taper. Compared to other manufacturer's grinding wheels, when cutting saw blades a little, it is slightly decreasing, but since there is no problem with grinding, it is planned to purchase continuously. I would like to purchase if there are things that are thinner and harder (outer size 255 mm, thickness 9.5 mm - 10 mm, degree of connection N) if you have nothing particular about the grindstones.
This review is about item#08433941.
Tool polishing
4
From Japan
On 2015-05-16 17:23:06
I did not know that until purchase it was made by Crayonton's overseas factory. At the work site, I also gave an opinion that the outer diameter becomes smaller than the previous ones and it becomes impossible to use immediately if I dress it. However, I am satisfied that the use feeling of the product itself is good and I do not complain from the site. If possible, we would appreciate it if you can also make products with the same outside diameter as before.
This review is about item#05366734.
Used in a grinder
5
From Japan
On 2015-03-09 09:36:25
Since it is a maker item, it was possible to use it without purchase problem.
This review is about item#08433826.
Polishing operation
5
From Japan
On 2014-05-02 19:09:12
I hope that it is a monotaro brand, more cheap.
This review is about item#08433871.
Using a circular part to polish the spring
5
From Japan
On 2014-01-30 18:04:16
I hoped for peelable glue the other day. The area of ​​the paste was very small for the orders this time. Did it correspond quickly? Thank you very much.
This review is about item#08433975.
It is used to polish the spring using the circular part.
4
From Japan
On 2013-12-10 10:21:43
In order to use a wide surface, I remove the label, but it is difficult to peel off, so I'd like to change it to a glue that can be easily peeled off.
This review is about item#08433975.