Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • Removing And Installing Dual Use Slide Type Oil Filter Wrench
  • Removing And Installing Dual Use Slide Type Oil Filter Wrench
  • Removing And Installing Dual Use Slide Type Oil Filter Wrench
  • Removing And Installing Dual Use Slide Type Oil Filter Wrench
  • Removing And Installing Dual Use Slide Type Oil Filter Wrench
  • Removing And Installing Dual Use Slide Type Oil Filter Wrench
  • Removing And Installing Dual Use Slide Type Oil Filter Wrench
  • Removing And Installing Dual Use Slide Type Oil Filter Wrench
  • Removing And Installing Dual Use Slide Type Oil Filter Wrench

Removing And Installing Dual Use Slide Type Oil Filter Wrench MWRF097R-80

3.80 (35)
Item.#
06611133
Mfr.#
MWRF097R-80
Package Qty.
1pc
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel
Wrench Size (mm)
17
Compatible Range (mm)
60-80
Plug Angle (mm)
9.5(3/8)
Grasp Size
(Depth) 18 mm
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use it when the oil filter is heated, it may cause burns. Start working after the oil filter has completely cooled down. Do not use for any other purpose than original.
Customer Reviews
5 star 14
4 star 10
3 star 5
2 star 2
1 star 4
Review Rating: 3.80
35 Customer Reviews
The reviews are automatic translation.
Maintenance of car
1
From Japan
On 2019-05-14 19:53:19
We thought that we could use in various sizes and purchased, but can not we use honestly? The linkage on the filter side is a hindrance, is the power to hold the filter body well transmitted? I will slide. After all, may it be good for filter wrench for every size?
This review is about item#6611133.
I used to change the oil filter of the bike.
5
From Japan
On 2019-03-04 16:11:22
Because the filter size of the bike was not the standard size, it was very useful.
This review is about item#6611133.
Exchange oil at the same time as private car (mini car) oil change.
5
From Japan
On 2018-12-26 18:54:27
When installing and trying to loosen it, the wrench opened without permission, but when you read the instruction manual carefully, you can remove and install it without problems. I think that it was even better if there was conspicuous explanation such as "Please open to the left and right once before installing the filter".
This review is about item#6611133.
Engine Maintenance
5
From Japan
On 2018-12-06 17:59:38
It was a user-friendly product to replace the oil filter.
This review is about item#6611133.
Exchange of engine at engine oil change
5
From Japan
On 2018-11-18 16:54:11
It can also be used for filters of different sizes, it is very easy to use for both removable and removable.
This review is about item#6611133.
For oil element replacement
1
From Japan
On 2018-07-19 12:03:56
Although desorption of the first machine was made by challenge several times, it is in a state that it can not be used because it slips from the second one, it seems to be a little spreading and slipping when turning.
This review is about item#6611133.
Used for pleo oil filter change
4
From Japan
On 2018-06-23 18:38:57
Let's loosen a little more, I hope the closure can be done smoothly. Maybe I am not used to it.
This review is about item#6611133.
To replace the oil element
5
From Japan
On 2018-05-17 20:36:10
I purchased it because it was damaged because I loose it was used until now. Although it is supposed to be usable with tightening, scratches are attached to the element. I do not know exactly what to relax and what is different, but I am satisfied about the use.
This review is about item#6611133.
When replacing the oil element
5
From Japan
On 2018-05-17 08:18:11
I used a tool of a different shape, but I thought that I wanted it from the front. Because it is inexpensive, I tried to buy it, I used it immediately, but it is easy to be transmitted and easy to communicate, it is useful.
This review is about item#06611133.
When replacing the oil element
5
From Japan
On 2018-03-29 09:49:06
I am satisfied that work in a narrow place is very easy to do. You can use it with confidence at the next time.
This review is about item#6611133.