Buy more than* S$200* and get FREE SHIPPING

  • Mini Crimping Tool
  • Mini Crimping Tool
  • Mini Crimping Tool

Mini Crimping Tool

4.28 (78)
Item.#
06616557
Package Qty.
1pc
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon Steel
Weight (g)
310
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use other than intended purpose., Do not use other than intended purpose., This product is manufactured in Japanese standards. Please check the specification before you order., Do not use other than intended purpose., Do not use other than intended purpose.
Overall Length (mm)
180
Operating Range (mm2)
0.5/1.25/2/3.5/5.5
Customer Reviews
5 star 44
4 star 20
3 star 9
2 star 2
1 star 3
Review Rating: 4.28
78 Customer Reviews
The reviews are automatic translation.
電気配線
4
From Japan
On 2019-02-11 21:32:00
大きなタイプを持っていましたが、線サイズが限られていたので 専用サイズがあり小さいので非常に使いやすいです。
This review is about item#6616557.
リモコンの接続
5
From Japan
On 2019-01-18 20:13:20
かなり良いです。 この値段で5000円くらいする工具と同じレベルで作業ができます。これは当たりの工具だと思いました。
This review is about item#6616557.
Wire wiring
4
From Japan
On 2019-01-16 22:25:09
It does not get tired even for a long time work than a long crimping tool! It is easy to grasp and the condition of crimping is also good.
This review is about item#6616557.
Power cable terminal processing
4
From Japan
On 2018-12-25 20:53:05
It was good because it is compact, easy to use and does not carry bulky.
This review is about item#6616557.
Crimping of crimp terminal
1
From Japan
On 2018-11-24 17:13:21
In the explanation, 0.5 / 1.25 / 2.0 / 3.5 / 5.5 sq was purchased because it can be crimped, but → 0.5 / 1.5 / 2.5 / 4.0 / 6.0 is written in the main body. I do not see the pictures very well Is my child worse? There is no concept of 1.5 / 2.5 / 4.0 / 6.0 sq in Japan. It is a magical item.
This review is about item#6616557.
CV cable connection etc.
5
From Japan
On 2018-11-07 17:21:27
It is used for electric construction such as the power connection of the machine, it is small in size and convenient to carry It goes into a small tool box
This review is about item#6616557.
When assembling control power supply
5
From Japan
On 2018-10-31 15:58:37
It was smaller than the one used, but it is easy to use without the power at the time of work.
This review is about item#6616557.
Electrical work terminal crimping operation
2
From Japan
On 2018-10-07 10:04:10
Although it is displayed in size, I am going to study on the size of the back side in general work I want you to make size display easier for you
This review is about item#6616557.
Mainly used for power supply circuit
4
From Japan
On 2018-10-04 21:04:55
I used it immediately in the test, but I think that the caulking state is in a state without problems. The rubber cover for the cushion is easy to shift, after removal of oil component, ratchet Although it attracted so as not to influence it, hot bond was shed and strengthening was fixed, but it was fixed as much, so I would like to see how it will progress in future use.
This review is about item#6616557.
Caulking operation of crimp terminal
5
From Japan
On 2018-09-24 16:22:36
The grip is soft and has a good feeling. The power of caulking is light, and the reputation from girls is also good.
This review is about item#6616557.