RS-232C devices such as PDAs, modems, and TAs can be connected via USB. Compatible with 32 / 64bit versions of Windows Vista, Windows7, Windows8, Windows8.1, and Windows10. The conversion circuit is neatly built into the connector part. Driver CD attached. Compatible with Windows 8 (32bit / 64bit) and Windows 8.1 (32bit / 64bit). Prepare the inf file for Windows 8.1. Can be accessed directly from the store app.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Until now, the conversion was Windows 78, but this time it became Windows 10, and I was in trouble. ELECOM-san It was a great help for me to make a good one. There is no problem at all, and there is no PORT setting that I used to have, and it connects automatically. I'm thinking of using it again. It was a connection between assembly language and C #. (Translated by machine.)
You need to download the driver from the ELECOM homepage. There is software that can set the port number, but I can't set it well. Other than that, there were no particular problems. (Translated by machine.)