Buy more than* S$200* and get FREE SHIPPING

  • Wall Box With Roof, Vertical Type
  • Wall Box With Roof, Vertical Type
  • Wall Box With Roof, Vertical Type
  • Wall Box With Roof, Vertical Type

Wall Box With Roof, Vertical Type WB-3AJ

4.50 (10)
Item.#
09979812
Mfr.#
WB-3AJ
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Protection Level
IPX3
Band Through Hole
Available (side)
Color
Beige (Mansel value 5Y8/2)
Box Outside Dimensions (Vetical x Horizontal x Depth) (mm)
377 x 235 x 180 (roofs and protruding parts included)
Color (Munsell Color System)
Beige (5Y8/2)
Effective Depth (mm)
120
Mounting Space
3P100Ax1 (breaker), 60Ax1 (switch box)
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Outdoor sunlight breaker, timer switch storage
5
From Japan
On 2019-01-04 15:03:31
I was looking for a chocolate color that fits the exterior of the installation site, but beige and gray are not central to home centers, etc. I was at a loss what to buy, but it was saved soon.
This review is about item#9979776.
For equipment installation
3
From Japan
On 2018-11-10 14:51:34
It is sufficient size for equipment installation. It was nice to lightly install and easy.
This review is about item#9979715.
Installation of earth leakage circuit breaker
5
From Japan
On 2017-07-26 19:23:53
It was used for installation of a 20-degree earth leakage circuit breaker. It seemed that the dimension was slightly longer in the vertical direction, but it was perfect size when wiring connection was done. The wooden panel is enclosed in the mounting part and it is a very good product.
This review is about item#9979697.
Used for lighting construction
5
From Japan
On 2017-06-09 08:50:49
Speaking of Wal boxes, if you buy things of the future industries, I wonder if there is any mistake. There are small kinds such as color / size and key, and it is very appreciated as a trader. Durability is also ◎
This review is about item#09979697.
Breaker, outlet receptacle
5
From Japan
On 2017-06-08 18:00:43
I can use it without problems. I hope the price is cheaper a little more. Comer is cheaper.
This review is about item#9979812.
As a switch box outdoors
5
From Japan
On 2016-06-18 23:27:09
It is very ordinary
This review is about item#09979821.
Television antenna booster storage
5
From Japan
On 2016-03-17 16:32:24
I think that there is an effect on extension of protection life of electrical equipment.
This review is about item#09979812.
electrical equipment
3
From Japan
On 2016-02-02 23:13:14
It was higher than other stores
This review is about item#09979882.
Ev car outlet box
5
From Japan
On 2014-04-25 18:10:34
Mounting process was easy.
This review is about item#09979882.
When setting outdoor lighting signs
4
From Japan
On 2013-04-19 13:32:37
Be careful as the cover for rain protection must be installed first on wall installation
This review is about item#09979697.