Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

  • Wall Box With Roof, Horizontal Type
  • Wall Box With Roof, Horizontal Type
  • Wall Box With Roof, Horizontal Type
  • Wall Box With Roof, Horizontal Type
  • Wall Box With Roof, Horizontal Type

Wall Box With Roof, Horizontal Type WB-14AJ

4.81 (16)
Item.#
09980022
Mfr.#
WB-14AJ
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Installation space is reference capacity.
Effective Depth (mm)
159
Color
Beige
Mounting Space
(Breaker) 3P100Ax3
Box Outside Dimensions (Vetical x Horizontal x Depth) (mm)
363 x 435 x 215 (roofs and protruding parts included)
Protection Level
IPX3
Type
Horizontal type
Color (Munsell Color System)
Beige (5Y8/2)
Band Through Hole
Available
Customer Reviews
5 star 13
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.81
16 Customer Reviews
The reviews are automatic translation.
Used for wireless LAN base unit storage
5
From Japan
On 2018-06-16 15:03:54
Since the radio waves pass through the resin, it is good for storing the wireless LAN base unit.
This review is about item#9980022.
Storage of measuring instruments outdoors
5
From Japan
On 2017-10-31 07:46:04
Early arrival of goods, even better if price falls further.
This review is about item#09980022.
I used it for antenna construction.
5
From Japan
On 2017-08-08 15:02:43
I used it to store the receiving booster. Because it was a joint listen booster, I think that it was good even a little bigger one. Goods do not have any problem.
This review is about item#9979907.
Hub storage
5
From Japan
On 2017-08-04 22:48:13
It can be used without problems. It is never said that it is a bit cheaper than home center.
This review is about item#9979907.
Equipment storage
5
From Japan
On 2016-06-08 22:40:35
Size I am satisfied with yesterday, but it is convenient to have facilities to stop at the pole besides wall hanging.
This review is about item#09980056.
Distribution board equipment storage
5
From Japan
On 2016-03-17 16:21:02
No problem with reliable products
This review is about item#09980022.
Switch BOX
4
From Japan
On 2016-02-15 22:30:27
The cooler's switch BOX was strong wind, it was found where I was searching, so I bought it immediately.
This review is about item#09979943.
For outdoor use, select waterproof type. Used as SWEbox of motor
5
From Japan
On 2015-06-13 17:27:14
The breaker was easy to install. I opened the hole of the wiring according to the thickness of the cord as much as possible
This review is about item#09979907.
Outdoor power supply and timer installation
5
From Japan
On 2014-10-16 07:50:35
It is very easy to use and it is nice to have a lot of holes, especially for defeat battle.
This review is about item#09979907.
Remote control device
5
From Japan
On 2014-07-09 09:00:07
Easy to install
This review is about item#09980022.