Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2018/12/01 1:00-1:30am JST.
All customers cannot shop on our website during the time. Thank you.

  • Timing Belt L050 Type
  • Timing Belt L050 Type
  • Timing Belt L050 Type
  • Timing Belt L050 Type

Timing Belt L050 Type 180L050

4.20 (5)
Item.#
09997154
Mfr.#
180L050
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-11-27
Now we ship to...
...see all
Item Feature
Purpose
Used for general industry.
Belt Pitch Circumference (mm)
457.2
Pitch (mm)
9.525
Belt Width (mm)
12.7
Material
Gum
Operating Temperature Range (deg C)
-30 to 90
Number of Belt Gears
48
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
For transmission drive of NC lathe servo motor
5
From Japan
On 2018-08-03 01:25:05
It has almost the same feeling of use as the timing belt used last time, it can be used without any problem. The sound when driving is somewhat different from the previous one, but there is no problem.
This review is about item#09997382.
Machine maintenance
5
From Japan
On 2016-08-11 21:08:13
It was convenient to buy easily. It can be used without problems.
This review is about item#9997172.
For rotation transmission of sawing machine
3
From Japan
On 2016-02-13 17:08:46
It can be used normally, there are no particular improvements.
This review is about item#09997154.
Inspection, for construction
3
From Japan
On 2015-10-17 18:33:39
For replacement
This review is about item#09997224.
Maintenance of lift
5
From Japan
On 2014-06-26 18:39:21
I am saved because it is hard to find a place to sell.
This review is about item#09997197.