Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

  • Timing Belt L050 Type
  • Timing Belt L050 Type
  • Timing Belt L050 Type
  • Timing Belt L050 Type

Timing Belt L050 Type 255L050

4.00 (4)
Item.#
09997224
Mfr.#
255L050
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-07-23
Now we ship to...
...see all
Item Feature
Purpose
Used for general industry.
Operating Temperature Range (deg C)
-30 to 90
Number of Belt Gears
68
Material
Gum
Belt Pitch Circumference (mm)
647.7
Pitch (mm)
9.525
Belt Width (mm)
12.7
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-08-11 21:08:13
It was convenient to buy easily. It can be used without problems.
This review is about item#9997172.
For rotation transmission of sawing machine
3
From Japan
On 2016-02-13 17:08:46
It can be used normally, there are no particular improvements.
This review is about item#09997154.
Inspection, for construction
3
From Japan
On 2015-10-17 18:33:39
For replacement
This review is about item#09997224.
Maintenance of lift
5
From Japan
On 2014-06-26 18:39:21
I am saved because it is hard to find a place to sell.
This review is about item#09997197.