Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2020/1/26 PM 08:00-09:00 JST.
All customers cannot shop on our website during the time. Thank you.

  • SX Extension Cord, Grounding
  • SX Extension Cord, Grounding
  • SX Extension Cord, Grounding

SX Extension Cord, Grounding SX-103K

4.55 (11)
Item.#
10005624
Mfr.#
SX-103K
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2020-01-27
Now we ship to...
...see all
Item Feature
Plug Socket Number
3
Electric Wire Specification-Number of Cores
3
Weight (kg)
1.44
Plug Socket Shape
Two-pole ground with
Wire Thickness (mm2)
2
Electric Wire Specification-Classification
Soft VCTF
Service Space
Indoor
Color
Green Earth
Electric Cable Specification - Length (m)
10
Plug
2P/2P combined with ground staff cute bi with plug
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Field work · PC power supply
5
From Japan
On 2019-06-17 09:08:00
1. The package was delivered in the necessary and sufficient condition. 2. There are no scratches or dirt on the product after unpacking. 3, Performance, in use without problems. 4, the lid for preventing the entry of dust and water droplets into the socket in terms of safety is highly rated. 5, personal opinion (request), I want you to increase the variation of color.
This review is about item#10261587.
Electrical construction work
5
From Japan
On 2019-02-17 17:16:46
It is easier and better than the 20M drum. You may use it.
This review is about item#10261587.
When using a power tool
4
From Japan
On 2019-02-06 16:28:58
Purchased by buying. If you use it for several years, the tip code part has a unique twist, but there is no problem in use. Dustproof cap? It disappears if you notice it, but if you use it with care, there is no problem. Much lighter than cord reels, and less bulky storage, and cheaper than anything else, so this product is your choice.
This review is about item#10289115.
Indoor work
4
From Japan
On 2016-07-28 16:08:24
Thick, but soft and easy to walk around. ☆ one minus because the hungry curled when it arrives is not hesitant.
This review is about item#10005615.
When using the power tool
5
From Japan
On 2015-11-13 21:47:42
I think that it is the de facto standard product which seems to be the most frequently seen in the extension cord of 3 cores 10 m It tends to treat it roughly but it is a good product without disconnection
This review is about item#10005624.
Shop stalls opened
5
From Japan
On 2015-08-13 15:13:08
It is reasonably priced and it has become rainproof use and it is very handy.
This review is about item#10005642.
For Thunder and Light Lamp
5
From Japan
On 2015-02-19 21:39:00
It is very convenient that the lamp sticks on.
This review is about item#09205831.
Site work
5
From Japan
On 2014-06-11 12:28:54
It is easy to understand whether the power supply is present by turning on the 100 V power receiving lamp in the outlet section.
This review is about item#10005642.
Used when using multiple electric appliances, woodworking, lighting and drilling, circular sawing and lighting etc.
5
From Japan
On 2014-02-11 17:29:16
Since electric wires are thick when using electricity, there is no need to worry about using multiple electric wires. Easy to use because the electric wire is soft. The price is cheaper than other companies and it is very impressed.
This review is about item#10005642.
When using multiple electric products.
5
From Japan
On 2014-02-11 17:11:46
Electric appliances with high electric current consumption can be used with confidence because the electric wire is thick. I also love the softness of electric wires. The cheapness compared with other companies is impressed, deeply impressed, greatly impressed
This review is about item#10005642.