Buy more than* S$200* and get FREE SHIPPING

  • Hexagonal Shank Straight Drill, Electricity Drill
  • Hexagonal Shank Straight Drill, Electricity Drill
  • Hexagonal Shank Straight Drill, Electricity Drill

Hexagonal Shank Straight Drill, Electricity Drill ETD-6.5L

4.14 (7)
Item.#
10082886
Mfr.#
ETD-6.5L
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flute Length (mm)
100
Overall Length L (mm)
180
Blade Diameter D (phi mm)
6.5
Nominal Dimension (mm)
6.5
Dimension l (mm)
135
Purpose
Ideal for work in narrow and deep areas
Customer Reviews
5 star 2
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Purchase as consumable items
4
From Japan
On 2018-12-16 17:04:50
Purchased this because it has broken so it seems to be durable It's the most used drill so try it a lot
This review is about item#10082791.
During machine maintenance
5
From Japan
On 2018-04-28 19:46:46
Hexagonal shank ironwork long drill, satisfaction 100%. Thanks to this, work time is shortened to one third and it is saved.
This review is about item#10082834.
carpenter
5
From Japan
On 2018-03-03 21:35:00
It is long, but it is difficult to break even if it is impossible. I often drop the chip in front and the hole is refreshing.
This review is about item#10082825.
Penetration work
4
From Japan
On 2017-12-09 06:45:48
Although it was cheap, it is very convenient. I wanted a longer product.
This review is about item#10082877.
Wood deck
4
From Japan
On 2017-04-20 15:30:02
It was easy to use without shaking the axis, but sometimes it was a long model, I felt a bit uneasy.
This review is about item#10082843.
Drilling of iron works
3
From Japan
On 2013-06-07 14:11:54
I can not impossibly do it for only a long time, but I can use it for drilling in a narrow place. It is easy for the core to go wrong (natural) if impossible. Although it is not troublesome to do with attaching an adapter, I would like the price to be lowered further, consumable items are out of stock with the ones in the 100 yen shop, and there is no change from new ones, those who have repainted are more expensive than new ones. (It will come to people, though)
This review is about item#10082834.
Used for drilling of C type steel and roofing material
4
From Japan
On 2013-05-04 16:40:21
It is recommended when length is necessary. It was very useful and useful. I felt it was early to get out of price It might be unavoidable to think about the price.
This review is about item#10082886.