Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

  • Crimping Tool

Crimping Tool AK38A

4.27 (11)
Item.#
10413304
Mfr.#
AK38A
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
BARE COPPER WIRE LUG, FOR CRIMP-TYPE SLEEVES (P, B), BARE COPPER WIRE LUG, FOR CRIMP-TYPE SLEEVES (P, B)
Weight (g)
670
Overall Length (mm)
335
Color of clip
Red
Operating Range (mm2)
14, 22, 38
TRUSCO Part Number
342-6742
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
It is used as a tool to prevent twice cutting of rubber hoses and other cuttings.
5
From Japan
On 2018-06-13 17:20:47
It is an indispensable item for daily work. Since it is used frequently, I would like to try other stuff if there is something sturdy.
This review is about item#2185705.
Crimping of crimp terminal
5
From Japan
On 2018-04-05 01:09:16
I bought it for crimping crimp terminal. The ratchet for crimp check was in the grip. I am satisfied because the crimpable terminal is wide and the inscription of the size of the electric wire also enters.
This review is about item#02185705.
Crimping
5
From Japan
On 2017-09-06 10:08:54
Very Good Very Good Very Good Very Good Very Good
This review is about item#2185723.
Wiring work
4
From Japan
On 2017-04-19 09:19:14
It is used for crimping with a general sleeve, but the price is also cheap with sufficient performance
This review is about item#2185705.
Solar panel wiring
5
From Japan
On 2017-03-20 15:13:41
The price was cheapest and affordable. Workability is light and easy to use.
This review is about item#2185705.
Electric wiring
4
From Japan
On 2016-05-07 16:46:35
I may be blaming, but when I tightened 38 I had a hard time, I think that the handle is a bit longer.
This review is about item#10413304.
Electric Works Work
5
From Japan
On 2016-03-03 18:20:09
I am satisfied just fine in size.
This review is about item#02185705.
Wiring work
5
From Japan
On 2015-10-12 19:34:19
Even 8 sq size is handled easily when processing terminals of electric wires, requiring less force and easy processing.
This review is about item#02185705.
Car electronics construction
5
From Japan
On 2015-05-29 03:01:18
It is very easy to use.
This review is about item#02185705.
Electrical construction
3
From Japan
On 2013-03-01 19:12:22
I have not used it yet, but I think it is cheap.
This review is about item#02185705.