Buy more than* S$200* and get FREE SHIPPING

  • Filler Gauge
  • Filler Gauge
  • Filler Gauge

Filler Gauge 0.05mmx3m

5.00 (1)
Item.#
10422002
Mfr.#
0.05mmx3m
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2019-05-27
Now we ship to...
...see all
Item Feature
Length (m)
3
Purpose
Height adjustment of machines, nterspace measurement, etc., Height adjustment of machines, nterspace measurement, etc.
Thickness (mm)
0.05
Tape Width (mm)
12.7
Material
SK tempering steel
Tolerance Thickness (+/- mm)
0.003
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjustment of clearance Z axis setting during milling
5
From Japan
On 2014-10-23 14:26:28
Price is cheap and accuracy is no problem
This review is about item#10422002.