Buy more than* S$200* and get FREE SHIPPING

  • 3M Masking Tape No. 243J Plus
  • 3M Masking Tape No. 243J Plus
  • 3M Masking Tape No. 243J Plus

3M Masking Tape No. 243J Plus 243J Plus

4.73 (202)
Item.#
10713665
Mfr.#
243J Plus
Package Qty.
1Pack(12Roll)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
28.6
Tape Thickness (mm)
0.08
Heat-Resistant Temperature (deg C)
120 (Standard / 1 hour)
Tape Width (mm)
9
Purpose
Automotive paint. For sealing, Automotive paint. For sealing
Adhesive Power (N/10mm)
1.06
Tape Length (m)
18
Elongation (%)
5 (at the time of a fracture)
Color
Yellow
Customer Reviews
5 star 166
4 star 26
3 star 6
2 star 0
1 star 4
Review Rating: 4.73
202 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-12-23 21:30:44
Use it for curing when you remove the tail lens, such as the tail lamp's rash. It is easy to stick and easy to peel off.
This review is about item#10713717.
Tile tape sticking
5
From Japan
On 2018-12-21 17:24:21
I am looking for masking tape and your tape was easy to use. I want to use it again.
This review is about item#10713726.
Painting work
5
From Japan
On 2018-12-15 18:49:53
Masking tape has been using products of 3M company for a long time. Is it a safe brand?
This review is about item#10713735.
Car scratch repair
5
From Japan
On 2018-12-14 18:26:26
With just good width, with touch-up water resistant sandpaper I repaired but it was durable, and it was able to be used without problems.
This review is about item#10713665.
When painting work
1
From Japan
On 2018-11-24 16:43:34
I ordered 10 pieces, but since it is 1 box with 10 pieces, I did not want to bother to pack them separately and I wanted them to be sent in a box. Or, please set up the order number for each box. The product is no problem at all, it is a tape of adhesive strength and hardness that can be easily cut with one hand.
This review is about item#10713744.
When painting work
5
From Japan
On 2018-11-24 11:39:38
After all it is easiest to use, I also used cheap ones but 3M is the best
This review is about item#10713647.
Masking during sand blasting process
5
From Japan
On 2018-11-19 08:13:36
Even against sandblasting, the strength is sufficient and there is no possibility of it being transparent even with single sticking. Easy to clean after machining with less adhesive residue.
This review is about item#10713701.
Masking when painting or polishing
5
From Japan
On 2018-11-17 14:59:43
It is easy to use. I do not have to worry about peeling off cheaply.
This review is about item#10713735.
As curing at painting work.
5
From Japan
On 2018-11-15 18:51:48
Because it can cut with moderate length with nails, Usability is good.
This review is about item#10713701.
Curing
5
From Japan
On 2018-11-05 04:07:27
Even though I kept sticking for 6 months, it got peeled without glue. I think it's a wonderful performance.
This review is about item#10713744.