Buy more than* S$200* and get FREE SHIPPING

  • 3M Masking Tape No. 243J Plus
  • 3M Masking Tape No. 243J Plus
  • 3M Masking Tape No. 243J Plus

3M Masking Tape No. 243J Plus 243J Plus

4.74 (207)
Item.#
10713674
Mfr.#
243J Plus
Package Qty.
1Box(120Roll)
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
18
Adhesive Power (N/10mm)
1.06
Tape Width (mm)
9
Heat-Resistant Temperature (deg C)
120 (Standard / 1 hour)
Purpose
Automotive paint. For sealing, Automotive paint. For sealing
Tape Thickness (mm)
0.08
Tensile Strength (N/10mm)
28.6
Elongation (%)
5 (at the time of a fracture)
Color
Yellow
Customer Reviews
5 star 171
4 star 26
3 star 6
2 star 0
1 star 4
Review Rating: 4.74
207 Customer Reviews
The reviews are automatic translation.
マーキング時
5
From Japan
On 2019-03-13 22:28:03
いつも3Mさんのマスキングを使わさせて頂いております。 シートがマスキングのうえについてもつかない、糊も残らない、R部のライン出しも綺麗に出せるとても重宝しております。
This review is about item#10713701.
DIYクルマ用に
5
From Japan
On 2019-03-04 13:46:56
クルマをDIYするのが好きなので、良くこのマスキングテープを使って養生しますが、使いかってもよくノリ残りも無く、手で切れるので重宝します。
This review is about item#10713744.
一時的なラベルとして使用
5
From Japan
On 2019-02-28 16:33:01
油性ペンで上から書けるし、粘着力も必要十分であり、剥がすのもキレイに剥がせるので非常に便利です。ラベルとして使用しています。 黄色以外に白などのカラー展開があると更に嬉しいかも。
This review is about item#10713717.
塗装時のマスキング
5
From Japan
On 2019-01-23 16:27:20
モノタロウブランドの方が手でパッと切りやすいのですが,エッジがしっかり出るのはこちらです.両方を使い分けてます.
This review is about item#10713717.
塗装作業
5
From Japan
On 2019-01-23 16:05:35
すごくいい、はりごこちもいいし、いつもどおりで使いやすい
This review is about item#10713647.
Car maintenance
5
From Japan
On 2018-12-23 21:30:44
Use it for curing when you remove the tail lens, such as the tail lamp's rash. It is easy to stick and easy to peel off.
This review is about item#10713717.
Tile tape sticking
5
From Japan
On 2018-12-21 17:24:21
I am looking for masking tape and your tape was easy to use. I want to use it again.
This review is about item#10713726.
Painting work
5
From Japan
On 2018-12-15 18:49:53
Masking tape has been using products of 3M company for a long time. Is it a safe brand?
This review is about item#10713735.
Car scratch repair
5
From Japan
On 2018-12-14 18:26:26
With just good width, with touch-up water resistant sandpaper I repaired but it was durable, and it was able to be used without problems.
This review is about item#10713665.
When painting work
1
From Japan
On 2018-11-24 16:43:34
I ordered 10 pieces, but since it is 1 box with 10 pieces, I did not want to bother to pack them separately and I wanted them to be sent in a box. Or, please set up the order number for each box. The product is no problem at all, it is a tape of adhesive strength and hardness that can be easily cut with one hand.
This review is about item#10713744.