Buy more than* S$200* and get FREE SHIPPING

  • 3M Masking Tape No. 243J Plus
  • 3M Masking Tape No. 243J Plus
  • 3M Masking Tape No. 243J Plus

3M Masking Tape No. 243J Plus 243J Plus

4.75 (212)
Item.#
10713735
Mfr.#
243J Plus
Package Qty.
1Pack(6Roll)
Ship pack of
1
7.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
18
Adhesive Power (N/10mm)
1.06
Color
Yellow
Elongation (%)
5 (at the time of a fracture)
Purpose
Automotive paint. For sealing, Automotive paint. For sealing
Tape Thickness (mm)
0.08
Tensile Strength (N/10mm)
28.6
Tape Width (mm)
20
Heat-Resistant Temperature (deg C)
120 (Standard / 1 hour)
Customer Reviews
5 star 176
4 star 26
3 star 6
2 star 0
1 star 4
Review Rating: 4.75
212 Customer Reviews
The reviews are automatic translation.
Line for asphalt parking lot
5
From Japan
On 2019-05-01 09:59:44
Adhesion to asphalt is weak, but it is enough ability to draw the parking line by yourself. The hard line (paint) is stained from the uneven gap of asphalt, but it is not enough to bother you. The finish condition was well received from customers.
This review is about item#10713753.
Temporarily fixed, masking
5
From Japan
On 2019-04-28 21:25:20
There is no stickiness of the paste when peeled off, and it does not smell like other manufacturers. Even if it was stored for a long time, it could be used safely with the quality at the time of purchase.
This review is about item#10713717.
For label fixing
5
From Japan
On 2019-04-27 15:48:35
Adhesiveness is weaker than fixing the note label with cellophane and it is easy to peel off Moreover, the variation of width is abundant. There is no variation of color, it is convenient to have a large roll.
This review is about item#10713665.
At the time of painting, hold down the grafting time of plants, etc.
5
From Japan
On 2019-04-08 11:27:45
It is easy to peel off, does not peel off in rain and wind, is a flexible material, odorless, and easy to use.
This review is about item#10713744.
Door construction
5
From Japan
On 2019-04-01 17:45:03
I am satisfied with the ease of use and stability. Masking tape is determined by this from now on.
This review is about item#10713744.
At the time of marking
5
From Japan
On 2019-03-13 22:28:03
We always use 3M's masking. It is very useful that the sheet can not be worn after masking, no glue remains, and the line out of the R section can be beautifully released.
This review is about item#10713701.
For DIY cars
5
From Japan
On 2019-03-04 13:46:56
I like to do DIY cars, so I use this masking tape to cure it well, but it is useful because there is no residue, and it is cut by hand.
This review is about item#10713744.
Use as a temporary label
5
From Japan
On 2019-02-28 16:33:01
It can be written from the top with an oil-based pen, it has sufficient adhesion, and it is very convenient because it can be peeled off beautifully. I use it as a label. You may be happy if there are color development such as white other than yellow.
This review is about item#10713717.
Masking when painting
5
From Japan
On 2019-01-23 16:27:20
The Monotarou brand is easier to cut by hand, but it is here that the edge comes out firmly. I use both.
This review is about item#10713717.
Painting work
5
From Japan
On 2019-01-23 16:05:35
Very nice, comfortable and easy to use as usual
This review is about item#10713647.