Buy more than* S$200* and get FREE SHIPPING

  • V-Belt Standard K Type

V-Belt Standard K Type K16

4.73 (11)
Item.#
18772364
Mfr.#
K16
Package Qty.
1pc
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Belt type
K
Upper Belt Width (mm)
8
Effective Pitch Lap Length (mm)
16
Belt Height (mm)
6
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Driving device of generator
5
From Japan
On 2018-11-09 14:29:15
It is running without any problems. Thank you for shipping quickly. Thank you for your opportunity.
This review is about item#281416.
Fortuna leather machine grinder belt
5
From Japan
On 2018-10-21 23:16:49
It is the continuation of the previous review. It is the 2nd one I tried the thin K series, because it can not be used with Gabagaba Kitzits with 1 inch difference when M belt is used. In the first K22, I was caught out, K21 finally became perfect. I think that it is a good idea to do a return procedure unless it is troublesome for just the trial belt.
This review is about item#281321.
Fortuna leather making machine secondary side
5
From Japan
On 2018-10-21 23:11:07
It is a pulley that can not adjust the belt tension. If it is M22, it is Gabagaba, M21 it is a bit stiff while it is stiff, and I managed to use it if I used a thin K belt I improved just fine. It is recommended.
This review is about item#281337.
During machine maintenance
5
From Japan
On 2018-06-10 14:37:25
It is used for the belt of the drilling machine. Although it is a little after replacing, vibration and operating noise are small I feel like I got it.
This review is about item#281373.
For drilling machine
5
From Japan
On 2018-05-06 08:56:28
It was saved by being cheap and available. I do not know the quality, but can be used without problems.
This review is about item#00281364.
Spare parts for training equipment
4
From Japan
On 2018-01-18 17:48:17
I think that it is a good item. I thought it would take too long to arrive.
This review is about item#18772364.
As a drive belt of Ryobi's desk-top drilling machine TB-2131
5
From Japan
On 2016-11-19 09:49:37
By exchanging, the noise is reduced and it can be used without problems. I am very satisfied.
This review is about item#281434.
To replace the same size belt
3
From Japan
On 2015-12-14 20:28:20
Commodity can be used normally without any problem Just comparing the price with buying in the neighborhood Price difference as I got lost as I wondered what to do next time I bought a fare even if I paid a fare ('; Ω; `)
This review is about item#00281522.
Drilling woodworking
5
From Japan
On 2015-10-04 14:44:05
The belt of the old drilling machine broke, so I bought it. It was nice to match the machine.
This review is about item#00281364.
Small drilling machine
5
From Japan
On 2015-02-27 22:20:51
· Although it is a K type belt, it will take a day even if you place it in a neighborhood store, parts store, but as soon as it is a monotary it is cheap price, the quality is better than what was attached .
This review is about item#00281391.