Buy more than* S$200* and get FREE SHIPPING

  • Flex Head Gear Wrench
  • Flex Head Gear Wrench
  • Flex Head Gear Wrench

Flex Head Gear Wrench FHW007

4.26 (82)
Item.#
19188566
Mfr.#
FHW007
Package Qty.
1pc
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Forwarding Angle (Degree)
5
Number of Gears
72
Dimension S (mm)
7
Weight (g)
40
Dimensions T2 (mm)
7
Dimension D2 (mm)
16.8
Oscillating Angle (Degrees)
180
Dimension D1 (mm)
17.2
Nominal Dimension (mm)
7
Overall Length (mm)
124
Dimensions T1 (mm)
4.2
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 50
4 star 15
3 star 9
2 star 4
1 star 4
Review Rating: 4.26
82 Customer Reviews
The reviews are automatic translation.
Tightening of the bolt nut to the part where the hand does not enter
3
From Japan
On 2018-07-05 15:21:08
Besides hard necking part is easy to set in bolt nut because it is good.
This review is about item#40130045.
For bicycle repair
3
From Japan
On 2018-06-20 20:53:49
Purchased because it was affordable in price. Although there is no problem in use in general, I think whether there is usability if the thickness of the spanner part is a little thinner. I think whether there is a problem on strength, too?
This review is about item#19188584.
Motorcycle maintenance
5
From Japan
On 2018-06-17 21:39:01
Since only use in the range not applying torque, accuracy is unknown. It is inexpensive compared with other companies' products in standalone purchase and satisfied because the rotation of the gear is so fine.
Repair work etc.
5
From Japan
On 2018-06-16 08:38:36
The price is cheap and I am satisfied. I think that I will purchase again.
This review is about item#40130063.
maintenance
5
From Japan
On 2018-06-08 19:06:19
Quality is better than I thought. The finish of plating is good.
This review is about item#40130045.
It is a frequently used count.
4
From Japan
On 2018-05-28 09:57:36
It is a frequently used count including the chain tension of a motorcycle etc. Although I had all the counts by other makers, I thought that I will lose this 10 mm and come out from somewhere, but inconvenience is inconvenient I was thinking about re-purchasing with it, I found goods of Monotarou and bought it. I appreciate reasonable pricing.
This review is about item#40130045.
Car maintenance
1
From Japan
On 2018-05-15 16:36:46
I bought 10 mm 12 mm 14 mm 17 mm. Although I thought that it was convenient and cheap, I used it, but when I was using yesterday (12 mm) the gear part inside got out and it became unusable. As it is not first class yet, is it useless? Is it a loser product?
This review is about item#19188584.
Automobile DIY maintenance
4
From Japan
On 2018-05-06 10:14:17
Slightly head is big, but I can use it normally Whether the direction of rotation of the ratchet was opposite to the front or back was sensuously better
This review is about item#19188584.
Machine repair
5
From Japan
On 2018-04-20 20:41:06
It is the same as ordinary ordinary brand gear lunch. Although it is not a high-end tool, the gear ratio can also be used. I would like you to make a luxurious tool with more gear ratio.
This review is about item#19188566.
Maintenance of the motorcycle
5
From Japan
On 2018-04-11 17:19:51
Because it was cheap and easy to use, I purchased the size difference again. it's recommended.
This review is about item#19188593.