Buy more than* S$200* and get FREE SHIPPING

  • Flex Head Gear Wrench
  • Flex Head Gear Wrench
  • Flex Head Gear Wrench

Flex Head Gear Wrench FHW012

4.26 (86)
Item.#
19188584
Mfr.#
FHW012
Package Qty.
1pc
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Forwarding Angle (Degree)
5
Number of Gears
72
Overall Length (mm)
192
Dimensions T1 (mm)
6.5
Dimension D1 (mm)
31
Nominal Dimension (mm)
12
Oscillating Angle (Degrees)
180
Weight (g)
130
Dimensions T2 (mm)
9.4
Dimension D2 (mm)
27.6
Dimension S (mm)
12
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 51
4 star 18
3 star 9
2 star 4
1 star 4
Review Rating: 4.26
86 Customer Reviews
The reviews are automatic translation.
Anchor tightening
4
From Japan
On 2018-10-31 13:53:05
The gap between the anchor bolt and the equipment was narrow, and this tool was just fit to the situation at the work site. Although it looks good at price, functionality and quality are no problem
This review is about item#40130072.
Repair of the vehicle
5
From Japan
On 2018-10-11 01:29:07
Because usability and COSPA were good, I got all the sizes.
This review is about item#19188566.
For special purpose processing
4
From Japan
On 2018-10-04 16:44:40
Purchased on machining premise to a place where it is hard to do with an existing tool by all means. It is cheap and it is not a pity even if it processes it.
This review is about item#19188566.
Machine maintenance
4
From Japan
On 2018-09-28 06:54:58
I think that it is a commodity which plays a necessary and sufficient role firmly in proportion to the price.
This review is about item#19188575.
Tightening of the bolt nut to the part where the hand does not enter
3
From Japan
On 2018-07-05 15:21:08
Besides hard necking part is easy to set in bolt nut because it is good.
This review is about item#40130045.
For bicycle repair
3
From Japan
On 2018-06-20 20:53:49
Purchased because it was affordable in price. Although there is no problem in use in general, I think whether there is usability if the thickness of the spanner part is a little thinner. I think whether there is a problem on strength, too?
This review is about item#19188584.
Motorcycle maintenance
5
From Japan
On 2018-06-17 21:39:01
Since only use in the range not applying torque, accuracy is unknown. It is inexpensive compared with other companies' products in standalone purchase and satisfied because the rotation of the gear is so fine.
Repair work etc.
5
From Japan
On 2018-06-16 08:38:36
The price is cheap and I am satisfied. I think that I will purchase again.
This review is about item#40130063.
maintenance
5
From Japan
On 2018-06-08 19:06:19
Quality is better than I thought. The finish of plating is good.
This review is about item#40130045.
It is a frequently used count.
4
From Japan
On 2018-05-28 09:57:36
It is a frequently used count including the chain tension of a motorcycle etc. Although I had all the counts by other makers, I thought that I will lose this 10 mm and come out from somewhere, but inconvenience is inconvenient I was thinking about re-purchasing with it, I found goods of Monotarou and bought it. I appreciate reasonable pricing.
This review is about item#40130045.