Buy more than* S$200* and get FREE SHIPPING

  • Ductile-made support bracket
  • Ductile-made support bracket
  • Ductile-made support bracket

Ductile-made support bracket MG-OS200

1.00 (1)
Item.#
19818435
Mfr.#
MG-OS200
Package Qty.
1pc
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2019-01-25
Now we ship to...
...see all
Item Feature
Shaft Diameter D (phi mm)
20
Dimensions F1 (mm)
154
Dimensions H2(mm)
250
Wheel (phi mm)
(A)200
Eccentricity E (mm)
55
Dimension F2 (mm)
154
Attachment Pitch (mm) (P1xP2)
115x115
Mounting Hole Diameter (phi mm)
15
Dimensions H1 (mm)
150
Wheel Mounting Width B (mm)
60
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For berth
1
From Japan
On 2017-09-15 14:25:58
Unlike the non-waterproof type, the wheel shaft is located where stainless steel and waterproof paint are painted. This price is over twice, too high. Packing at the time of being sent from it is hidden! I sent it in a box for 4 pieces for 2 items. Because there is neither newspaper paper nor bubble wrap in the box without the gap being closed, it is full of scratches hitting in the box during transportation. The moment I opened the box I felt bad feelings.
This review is about item#19818435.