Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2018/12/01 1:00-1:30am JST.
All customers cannot shop on our website during the time. Thank you.

  • 3P stop prevention magnet tap
  • 3P stop prevention magnet tap
  • 3P stop prevention magnet tap
  • 3P stop prevention magnet tap
  • 3P stop prevention magnet tap

3P stop prevention magnet tap Y02JKNP402WH

4.00 (1)
Item.#
20753407
Mfr.#
Y02JKNP402WH
Package Qty.
1pc
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Lot
4
Cord Length (m)
2
Maximum Surge Voltage (V)
6000
Weight (g)
460
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a power tap at the foot of the register
4
From Japan
On 2017-03-17 18:07:14
The plug may stop firmly. The magnet sticks to the steel plate.
This review is about item#20753407.