Buy more than* S$200* and get FREE SHIPPING

  • Anti-Slip Adhesive Tape for Outdoor
  • Anti-Slip Adhesive Tape for Outdoor
  • Anti-Slip Adhesive Tape for Outdoor

Anti-Slip Adhesive Tape for Outdoor AT-252

4.40 (170)
Item.#
21797168
Mfr.#
AT-252
Package Qty.
1roll
Ship pack of
1
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Width (mm)
50
Extensibility (%)
25
Tensile Strength (kgf/25mm)
6.0
Operating Temperature Range (deg C)
-5-50
Tape Length (m)
18
Durability (years)
about 1-1.5 (reference)
Base Material
Aluminum Foil
Adhesive Power (g/25mm)
1500
Color
yellow
Abrasive Type
mineral particles (aluminum oxide)
Tape Thickness (mm)
1.55(+/-0.3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 107
4 star 38
3 star 16
2 star 4
1 star 5
Review Rating: 4.40
170 Customer Reviews
The reviews are automatic translation.
鉄板の滑り止め
5
From Japan
On 2019-08-19 09:44:12
鉄の階段の滑り止めに使用しました。 ぼこぼこしてる上に貼っても剥がれず 安かったのにいいものだとおもいました りぴーとしました。
This review is about item#8252623.
Anti-slip of stairs.
5
From Japan
On 2019-07-27 18:20:06
Use on the stairs used by the customer. It becomes less slippery and you can use it at ease.
This review is about item#34713086.
Anti-slip such as stairs, evacuation platform
5
From Japan
On 2019-07-17 14:40:03
It is also useful because it has strong adhesion and high anti-slip effect.
This review is about item#34713095.
Attached to a passage with steps
5
From Japan
On 2019-06-18 16:28:50
The antislip effect was great and it was very good. In particular, since I bought yellow, it will be conspicuously dangerous. However, when I put it on the stairs, there were also people who got stuck when going up.
This review is about item#21797168.
For outdoor stairs
1
From Japan
On 2019-05-24 15:29:59
There was no adhesive force at all, and I returned everything except the one I had opened. Only "Returns Guarantee" deserved evaluation.
This review is about item#34713086.
Used for exterior stairs (pasted)
4
From Japan
On 2019-05-18 22:20:23
I used to use 3M products before, but I bought these because they were cheaper. The first thing I was concerned about was buying 18m, and I was concerned about the adhesive strength because there was a gap between the aluminum adhesive layer and the vinyl, but there was no particular problem when I actually used it. We built about 1m × 100 places including 3M products, but it is recommended to stick it so that it does not contain air, and to use a compacted material such as a rubber roller to compact it, due to the nature of the product. In addition, we do not recommend re-pasting as much as possible. If you peel it off once and paste it again, the adhesive strength will drop considerably, so be careful.
This review is about item#21797177.
Moss has grown in the parking lot where you get off the car, so it's going to go around.
5
From Japan
On 2019-05-09 17:20:22
Moss has grown in the parking lot and you are going to go I stuck this. More attention went to my feet, making it harder to slip. It is a precaution.
This review is about item#8252623.
Used for stepladder steps.
5
From Japan
On 2019-04-25 19:18:49
I slipped my legs several times in the aluminum stepladder used at the time of car wash and stuck it on the step because I was scared.
This review is about item#8252623.
Anti-slip of stairs
5
From Japan
On 2019-04-14 15:30:14
Because the edge was worn off because of the old wooden stairs, it was not possible to use the non-slip member of the existing step edge, and it was taped so that it could be stuck on the edge and it would be non-slip. .
This review is about item#21797168.
Anti-slip of stairs
5
From Japan
On 2019-04-09 14:58:40
I am an amateur, but it was good to be easy to use and easy to attach. I bought one volume for trial, but I will try to add it again.
This review is about item#8252623.