Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2020/1/18 AM 02:00-06:00 JST.
All customers cannot shop on our website during the time. Thank you.

  • Corrugated tube
  • Corrugated tube
  • Corrugated tube

Corrugated tube MDLG-7.6

4.57 (400)
Item.#
22460698
Mfr.#
MDLG-7.6
Package Qty.
1pc
Ship pack of
1
3.39 SGD
ADD TO CART
Shipped after 2020-01-20
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-30-+110
Outer Diameter (phi mm)
7.6
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inner Diameter (phi mm)
5.2
Length (m)
5
Customer Reviews
5 star 298
4 star 54
3 star 32
2 star 10
1 star 6
Review Rating: 4.57
400 Customer Reviews
The reviews are automatic translation.
Wire protection
5
From Japan
On 2019-12-26 15:41:50
I am a little worried about the product situation or when packing, but I think that there is no particular problem for short use.
This review is about item#22460777.
Wiring treatment, air hose protection
5
From Japan
On 2019-12-25 15:20:15
There is hardness, and it doesn't open even after wiring is inserted, so it looks good. It has a length and will last for a while! In addition, we have purchased 4 types and 5 meter windings because the thickness variations are abundant.
This review is about item#22460707.
Car wiring
5
From Japan
On 2019-12-25 08:22:26
Used to create harnesses for cars. As it is cheap, we are saved.
This review is about item#22460698.
For protection of laser equipment wiring
3
From Japan
On 2019-12-24 22:57:02
Good as an item, but I don't know if it's for sale, but a little! I'm sorry that it was undulating.
This review is about item#22460813.
For wiring for automobile horns.
5
From Japan
On 2019-12-19 19:16:31
Used to draw power from the battery into the company. I thought it was long at 5m, but it was just the right length, including the handling. The texture of the product itself is not inferior to what we usually use, and 1.25 sq x 2 lines could be made without any problems.
This review is about item#22460725.
Bike wiring hidden
5
From Japan
On 2019-12-17 23:52:35
This size corrugated tube wasn't selling very well, so it was saved. And I am satisfied because the price is cheap.
For car wiring protection ...
5
From Japan
On 2019-12-16 18:51:04
We purchased because we wanted to wire under the body. The mass retailers were surprisingly expensive for the short length, and had plenty of room for wiring, but the price was low and the content was satisfactory for the length.
This review is about item#22460707.
During wiring work
5
From Japan
On 2019-12-16 18:09:51
It is cheap and is recommended. Good product making.
This review is about item#22460707.
During car maintenance
5
From Japan
On 2019-12-15 22:08:56
Along with other items when the stock is out of stock As we can order, we are saved.
This review is about item#22460743.
Wiring protection for lighting equipment for cars and motorcycles
5
From Japan
On 2019-12-15 17:19:47
The feeling of use is very satisfying. I think there is no room for improvement. (Personal impressions)
This review is about item#22460707.