Buy more than* S$200* and get FREE SHIPPING

  • Corrugated tube
  • Corrugated tube
  • Corrugated tube

Corrugated tube MDLG-7.6

4.53 (303)
Item.#
22460707
Mfr.#
MDLG-7.6
Package Qty.
1pc
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
7.6
Operating Temperature Range (deg C)
-30-+110
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inner Diameter (phi mm)
5.2
Length (m)
10
Customer Reviews
5 star 218
4 star 44
3 star 28
2 star 9
1 star 4
Review Rating: 4.53
303 Customer Reviews
The reviews are automatic translation.
Daylight wiring
5
From Japan
On 2018-11-13 10:12:09
Use a power supply, a ground wire, and 1 other, including a total of 3 wires. It was just good thickness.
This review is about item#22460707.
It is an essential item of car miscellaneous electric equipment miscellaneous goods.
4
From Japan
On 2018-11-05 08:46:34
I got it at a cost better than a car accessory store. I think that it is an essential item when DIY electrical parts to the car. Edges are standing for metal objects and the back of the instrument panel, it is extremely dangerous to wire with bare wires. Although it is neither possible nor impossible as a product, it is appreciated because it is long.
This review is about item#37648965.
Harness production, wiring protection
5
From Japan
On 2018-11-01 15:32:45
Quality comparable to other manufacturers products. Because it is cheap, I want to use it again.
This review is about item#37648965.
thin
2
From Japan
On 2018-11-01 09:03:37
I only enter about two wires. Three are hard. We recommend purchasing it based on those.
This review is about item#22460707.
DIY
4
From Japan
On 2018-10-29 16:40:44
Especially without problems, I can use it conveniently as usual. There is nothing especially concerning the price and advantage.
This review is about item#22460698.
Car Restore
5
From Japan
On 2018-10-28 18:49:23
The harness gathers cleanly. No problem in quality, Cospa is good.
This review is about item#22460725.
Covers wiring such as back camera
3
From Japan
On 2018-10-27 14:35:45
I think that it is easier to use for the amount of money, I think that it is better than not.
This review is about item#22460716.
Car wiring
4
From Japan
On 2018-10-25 14:40:07
I bought four wires and used it looking good, but it was finished better than bared, I felt that I would like a little more flexibility but I am generally satisfied.
This review is about item#22460743.
Use for wiring of old car wiring
4
From Japan
On 2018-10-22 17:35:49
It is used properly according to the thickness of the wiring. Especially, there was no problem, but you should purchase plastic tape for fixing together.
This review is about item#22460707.
For protecting 30 mm holes
5
From Japan
On 2018-10-17 20:00:21
I tried using things from various manufacturers, but this size is not much, I am satisfied with performance and cost, it is economical, efficient and saved.
This review is about item#22460838.