Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 1:00-1:30am JST.
All customers might not shop on our website during the time. Thank you.

  • Belt sander

Belt sander BL-20

by Axel
5.00 (1)
Item.#
23700005
Mfr.#
BL-20
Package Qty.
1pc
Ship pack of
1
389.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
345
Revolution (min-1[r.p.m])
16000
Air Consumption (m3/min)
0.5
Weight (g)
1000
Air Pressure (MPa)
0.45-0.65
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-06-23 16:33:59
Although it is cheap in price, things are certain and I think that it is quite good.
This review is about item#23700005.