Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • Wiring Cord
  • Wiring Cord
  • Wiring Cord

Wiring Cord 0.3R

4.56 (201)
Item.#
32606384
Mfr.#
0.3R
Package Qty.
1Roll
Ship pack of
1
9.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Voltage
DC12V/24V
Length (m)
30
Purpose
Automotive and motorcycle low-pressure circuit wiring., Automotive and motorcycle low-pressure circuit wiring.
Thickness (sq)
0.3
Wire Diameter (phi mm)
0.18
Number of Cores
12
Type
Single wire
Coating
PVC
Final Outer Diameter (mm)
1.7
Color
Red
Allowable Current (A)
8
Customer Reviews
5 star 144
4 star 36
3 star 12
2 star 7
1 star 2
Review Rating: 4.56
201 Customer Reviews
The reviews are automatic translation.
Automotive wiring
5
From Japan
On 2019-07-15 06:47:29
It can be used without problems. We were able to buy cheap and were saved.
For a little wiring
5
From Japan
On 2019-05-09 07:48:17
Film hardness and durability are also not likely to be a problem. It is very advantageous at about half the price of home improvement. As color is also selectable, it is good.
This review is about item#32606393.
Wiring work
5
From Japan
On 2019-05-05 17:47:26
We purchased to do longer wiring. There is no problem.
This review is about item#32606375.
Wiring of light electrical equipment for old cars
2
From Japan
On 2019-04-21 17:09:16
A capacity of 0.5 square is sufficient for our application, but there is only 0.75, and there are few kinds of color. Coating flexibility (hardness) suitable for general purpose applications for automobiles, but too hard for applications of light electric devices for automobiles (old car watches).
This review is about item#5045057.
Motorcycle electrical system
4
From Japan
On 2019-04-20 23:27:59
0.75sq is good because there are many color variations (I would like to increase the number of colors more if speaking the real sound) It is a shame that the other thickness is only red and black. It is also a pity that there is no 0.5sq line at all.
This review is about item#5045057.
Automotive parts (for repair of electrical parts)
5
From Japan
On 2019-04-20 16:46:20
The cost is good, and I use it with confidence as a product. (I repeat it.)
This review is about item#5045066.
Mounting of electrical components
5
From Japan
On 2019-04-19 15:10:48
4 colors purchased. I use different colors. Suitable for low current electrical components.
This review is about item#5045066.
As a ground wire for a motorcycle
4
From Japan
On 2019-04-16 18:03:03
We purchase for electric wiring of motorcycle. Since it is not a place to flow a large current, 0.3 SQ is enough, Because it was not well balanced with other wiring, I made it to 0.75 SQ. There is no problem with the quality.
This review is about item#5045057.
Car accessories expansion work
5
From Japan
On 2019-04-10 21:48:03
Used for additional wiring of automotive accessory circuits. The core wire thickness of the wire is 0.75 or 1.25, but the thicker one with ample current is used. I think it can be used with confidence if there is room for voltage drop and heat generation when wiring becomes long.
This review is about item#32606427.
For the electrical component of the bike
4
From Japan
On 2019-04-03 19:23:24
I use it when I drive the bike's electrical components. Because it is cheap, it can be used without concern even if it fails. It is useful.
This review is about item#32606375.