Buy more than* S$200* and get FREE SHIPPING

  • Wiring Cord

Wiring Cord 0.75BK

4.58 (187)
Item.#
32606393
Mfr.#
0.75BK
Package Qty.
1Roll
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Voltage
DC12V/24V
Length (m)
30
Purpose
Automotive and motorcycle low-pressure circuit wiring., Automotive and motorcycle low-pressure circuit wiring.
Thickness (sq)
0.75
Wire Diameter (phi mm)
0.18
Number of Cores
30
Type
Single wire
Coating
PVC
Final Outer Diameter (mm)
2.3
Color
Black
Allowable Current (A)
15
Customer Reviews
5 star 137
4 star 31
3 star 11
2 star 6
1 star 2
Review Rating: 4.58
187 Customer Reviews
The reviews are automatic translation.
バイクのレストア
5
From Japan
On 2019-02-09 19:38:02
メーカー品の電線と遜色ありませんでした。 長さは十分です。 バリエーションが少ないのでホンダバイクの純正の電線と同じ色、配色のコードが提供されることを望みます。
This review is about item#5045057.
車内のLEDテ-プ(足元照明)配線時に使用
5
From Japan
On 2019-01-23 20:31:05
十分延長があるので、2台分使用したけど、まだまだ使えそうです。使用しているうちに、残った配線が緩んでくるので、緩まないように端っこを固定できるような工夫(白い部分に穴があれば、そこに差し込めるのですが)があればいいと思います。
This review is about item#32606375.
アマチュア無線局の空中線設備(カウンターポイズ用)として
3
From Japan
On 2019-01-23 15:08:18
価格が安くアマチュア無線局で使用するには助かります。
This review is about item#32606375.
Heavy machine wiring
4
From Japan
On 2019-01-17 21:01:03
We used it for wiring of heavy machinery this time, it was easy to handle and was also good at times
This review is about item#32606393.
Repair
5
From Japan
On 2019-01-05 10:06:31
It is a repeater. It is cheap and good product. I will also buy it.
This review is about item#32606393.
As outdoor exposure test of products, for fixing.
5
From Japan
On 2018-11-15 08:43:57
Initially we planned wires for fixing products, but we used electric wires in consideration of workability, safety and weather resistance. Work is completed in a short time and I am satisfied.
This review is about item#32606375.
Automotive electronics
5
From Japan
On 2018-11-15 00:22:48
Very good wiring was 30 m long and not too short not to carry Workability It is very convenient.
This review is about item#32606411.
Car maintenance
5
From Japan
On 2018-10-14 12:35:00
It was just right because I was looking for something cheap and of a reasonable length
This review is about item#32606393.
work
5
From Japan
On 2018-09-17 15:23:28
It is a repeat. I ordered it with confidence so it is genuine and cheap
This review is about item#32606411.
wiring
5
From Japan
On 2018-07-22 18:13:51
I had purchased it for sale so far, but I got a long one to lower the unit price. I do not think there is any problem as a product, but I would like you to record in the item column the reason for stating "car exclusive use".
This review is about item#5045057.