Buy more than* S$200* and get FREE SHIPPING

  • Wiring Cord

Wiring Cord 1.25BK

4.58 (183)
Item.#
32606411
Mfr.#
1.25BK
Package Qty.
1Roll
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Automotive and motorcycle low-pressure circuit wiring., Automotive and motorcycle low-pressure circuit wiring.
Length (m)
30
Voltage
DC12V/24V
Thickness (sq)
1.25
Number of Cores
16
Wire Diameter (phi mm)
0.32
Coating
PVC
Type
Single wire
Color
Black
Final Outer Diameter (mm)
2.9
Allowable Current (A)
19
Customer Reviews
5 star 135
4 star 30
3 star 10
2 star 6
1 star 2
Review Rating: 4.58
183 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2019-01-05 10:06:31
It is a repeater. It is cheap and good product. I will also buy it.
This review is about item#32606393.
As outdoor exposure test of products, for fixing.
5
From Japan
On 2018-11-15 08:43:57
Initially we planned wires for fixing products, but we used electric wires in consideration of workability, safety and weather resistance. Work is completed in a short time and I am satisfied.
This review is about item#32606375.
Automotive electronics
5
From Japan
On 2018-11-15 00:22:48
Very good wiring was 30 m long and not too short not to carry Workability It is very convenient.
This review is about item#32606411.
Car maintenance
5
From Japan
On 2018-10-14 12:35:00
It was just right because I was looking for something cheap and of a reasonable length
This review is about item#32606393.
work
5
From Japan
On 2018-09-17 15:23:28
It is a repeat. I ordered it with confidence so it is genuine and cheap
This review is about item#32606411.
wiring
5
From Japan
On 2018-07-22 18:13:51
I had purchased it for sale so far, but I got a long one to lower the unit price. I do not think there is any problem as a product, but I would like you to record in the item column the reason for stating "car exclusive use".
This review is about item#5045057.
Electrical component installation
5
From Japan
On 2018-06-11 16:52:19
Ideal for installation of small electrical components. The price in this type is also optimal.
This review is about item#5045057.
Motorcycle wiring
5
From Japan
On 2018-05-15 15:15:06
As price and size are just right, I would like more variations of color. It is very helpful if there are color types such as tea, oranges, purple etc. made by Yazaki.
This review is about item#5045075.
Automotive harness
5
From Japan
On 2018-05-15 11:43:08
It was nice that the price was cheap. Since the harness is a consumable item, it is saved.
This review is about item#32606411.
Automotive wiring work
5
From Japan
On 2018-05-03 14:39:44
Quality is certain, price is affordable, and it is 30 meters, so it is very helpful.
This review is about item#32606393.