Buy more than* S$200* and get FREE SHIPPING

  • Dry Sanding Sanding Sheet Tri M Ite

Dry Sanding Sanding Sheet Tri M Ite K/SHT 240A

4.50 (14)
Item.#
32612002
Mfr.#
K/SHT 240A
Package Qty.
1Box(100Sheet)
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
S (silicon carbide), S (silicon carbide)
Purpose
Metallic paintwork, woodwork fabric, paint surface polishing., Metallic paintwork, woodwork fabric, paint surface polishing.
Base Material
craft paper AW, Craft paper AW
Sheet Size (mm)
228x280, 228x280
Grain Size
240, 240
TRUSCO Part Number
354-6381, 354-6381
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
Under treatment of aluminum substrate
5
From Japan
On 2018-07-12 08:03:03
Although polishing & degreasing is necessary before attaching the sheet to the aluminum substrate It is useful for polishing work. Because it becomes finished fine finish, the finish is also good. It is recommended.
This review is about item#32612002.
Used to prepare the surface of the tree
5
From Japan
On 2017-03-14 19:20:43
Although it is a set of 100 pieces, I think that it will be easy to use again if there are 50 sets etc etc.
This review is about item#32612011.
For sanding before painting of woodwork
4
From Japan
On 2016-08-16 22:27:45
I think that the abrasive is weak and easy to remove, but the paper is soft and suitable for sanding on curved surfaces, and I'm patronizing it here.
This review is about item#32612002.
Polishing wood
5
From Japan
On 2016-06-21 20:08:37
It is hard to tear, it is very easy to use. I use it regularly.
This review is about item#32612002.
Manufacturing industry
5
From Japan
On 2016-06-17 17:35:28
I do not want to use this only
This review is about item#32611975.
Polishing of aluminum
4
From Japan
On 2016-04-21 19:33:20
As expected there is no problem with 3M Mr. items. But sometimes it gets scratched a bit higher.
This review is about item#32611975.
Car putty sharpening
5
From Japan
On 2016-03-24 09:01:15
It is good to last long.
This review is about item#32611957.
Finishing woodworking
5
From Japan
On 2016-03-20 03:31:14
I do not know whether there are differences of type or type of manufacturer, but it is more flexible than type R of Sankyo Rikaku, cutting force is slightly lower. Even if you go lower, it is comfortable enough. Because it has flexibility, it fits the curved surface and is easy to use. I like the box afterwards. Since the opening is attached to the short side, the box is also okay well so it is easy to take out one by one and manage it even if several kinds of boxes with different counts are stacked.
This review is about item#32612027.
We use it for sharpening the Kamakura sculpt Other than this product, we can not use it
5
From Japan
On 2015-11-07 20:35:48
Very good use
This review is about item#32612011.
Woodworking
1
From Japan
On 2015-08-06 16:00:53
At least 5 sheets are deeply wrinkled due to manufacturing defects and can not be used normally.
This review is about item#32612027.