Buy more than* S$200* and get FREE SHIPPING

  • Cns Bevel Black, With Blister Pack
  • Cns Bevel Black, With Blister Pack
  • Cns Bevel Black, With Blister Pack
  • Cns Bevel Black, With Blister Pack

Cns Bevel Black, With Blister Pack CNS BEBERU BLA BP

4.29 (7)
Item.#
32647562
Mfr.#
CNS BEBERU BLA BP
Package Qty.
1Sheet
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2019-02-18
Now we ship to...
...see all
Item Feature
Specification
Special non-woven nylon
Thickness (mm)
13
Abrasive Material
S (silicon carbide)
Hole Diameter (phi mm)
Finishing of M10x1.5-mm screw hole processing
Outer Diameter (phi mm)
90
Purpose
Black scale removal on steel plate
Grain Size
#120
Color
Black
Compatible Tool
phi100mm electric disk grinder
Maximum Rotation Speed (min-1[r. p.m])
12000
Grade
XCS
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
I use it for the restore work of Vespa
4
From Japan
On 2018-11-06 21:09:38
The performance is perfect. I'm using it carefully because it is slightly expensive
This review is about item#32647562.
Polishing after welding
4
From Japan
On 2018-08-19 21:25:41
Amateur youth has a slightly high price, but usability is the highest.
This review is about item#32647562.
Machine maintenance
4
From Japan
On 2017-02-27 14:37:06
It is easy to use, it is used for metal buffing and pre-sharpening of painting, cost decreases because reduction is fast.
This review is about item#32647562.
Iron handrail Keren work
5
From Japan
On 2015-06-23 17:15:54
I can not compare because I never used the wire type, but I got rust and old paint well as well. There is no problem regarding durability. Again, I think that the reliability of 3M items is high on all products.
This review is about item#32647562.
Peel off the skin.
5
From Japan
On 2014-10-22 19:28:30
Although I had a hard time peeling off the black skin, it was easy to peel off and it was useful.
Keren work of paint
3
From Japan
On 2014-01-17 14:10:51
Indeed the paint is easy to peel off, but wear is also fast so I do not want to use it next time in terms of cost.
This review is about item#32647562.
Rust on the substrate before painting, paint dropping
5
From Japan
On 2012-06-20 21:53:31
Used to re-paint the shovel loader's arm, one touch frame, lowering etc. Because it is lighter and more compact than the wire cup, it also goes into a narrow place. It is safe because there is no scattering. Since there is little catching on the edge etc. of the object to be polished, it is hardly fatigued since it is not shaken like a cup. There are few clogs and enough rust removal ability. It is also possible to leave paint in places that you do not want to peel off by how you put power. Also, if you are a bit cheaper you are not complaining ...
This review is about item#32647562.