Buy more than* S$200* and get FREE SHIPPING

  • With Wide Monkey Wrench Color Grip
  • With Wide Monkey Wrench Color Grip
  • With Wide Monkey Wrench Color Grip

With Wide Monkey Wrench Color Grip MWM24B

3.60 (5)
Item.#
33033077
Mfr.#
MWM24B
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions T2 (mm)
6
Nominal Designation
150
Color
Blue
TRUSCO Part Number
364-8150
Maximum Opening (mm)
24
Dimensions T1 (mm)
10.7
Weight (g)
100
Overall Length (mm)
150.5
2014 TRUSCO Published Page
2-0291
Dimension T3 (mm)
6
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Work at construction site
5
From Japan
On 2018-12-12 18:16:33
It is lightweight so it is stylish and superior as it moves with installation on the safety belt.
This review is about item#33033156.
Automobile
5
From Japan
On 2015-08-17 15:58:50
We are satisfied with the price Also lightweight, wide mouth, easy to use, but it is quite easy to use It is not used for places where large force is applied, but for normal use, there is no problem at all, it is grip, or a little more sure I will be saved if you do it
This review is about item#33033174.
Machine maintenance etc.
1
From Japan
On 2014-10-20 18:07:52
I think that there is no fault with Monotaro san ..... First I was surprised at the low processing precision! There is backlash of 1 mm or more as if the lower jaws were used up for many years (naturally, in the state just after arrival) I do not know whether it is a press mold or a mold but on the top surface of the most prominent it is about 1 cm in length of Ekbo There is a dent like the lower jaw, a sliding surface to slide? Cutting eyes of rough machine processing remained like a nail fillet. Even now, there are more decent things even for bargainless monkeys of no brands. It is a manufacturer product whose price does not change compared with other manufacturers, and this finish is honest, I can not help being disappointed and disappointed.
This review is about item#33033147.
Track maintenance and others
5
From Japan
On 2014-03-28 10:54:30
It was just right for size. Even without doing gloom, grip is listening and GOOD! was.
This review is about item#33033077.
Machine repair and maintenance
2
From Japan
On 2012-10-10 13:38:28
The opening adjustment is too loose, and the mouth opens as soon as it gets out of hand. When closing a bolt etc., when you put it on your head many times, you have to hold down the adjustment screw with your fingers. When trying to turn a tightened bolt, the angle on the side of the monkey side of the surface which contacted at the "point" was distorted slightly, as it was distorted to the shape of a horn of about 5 mm bolt. Maybe there was something wrong with how to use .... I think that fashionability is outstanding, but I think that it is not suitable for use with less load.
This review is about item#33033122.